Buy more than* S$200* and get FREE SHIPPING

Neon Indicator

4.00 (8)
Panel Cutout Dimensions (mm)
phi16
Lamp
(Built-in) discharge tube
Material
Polycarbonate resin
...see all>
Product Options
ADD TO CART
Lens Color Connection Type Indicator Lamp Rated Current (mA) Luminescent Color Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color Connection Type Indicator Lamp Rated Current (mA) Luminescent Color Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M2.6 screw Tome-shiki Milky white AC3.6 Milky white AC220   1PC 1 LMU-10H AC220V W 87061536 8.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC5 Orange AC110   1PC 1 LMU-6NK AC110V O 87061721 5.99 SGD
Shipped after 2018-04-26
- 2.6mm screw Tome-shiki - AC5 Milky white AC110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LMU-6NK AC110V W 87061746 6.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC3.6 Orange AC220   1PC 1 LMU-6M AC220V O 87061685 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC3.6 Red AC220   1PC 1 LMU-6M AC220V R 87061694 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC5 Milky white AC110   1PC 1 LMU-6H AC110V W 87061597 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC1.5 Green AC110   1PC 1 LMU-6NK AC110V G 87061712 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC5 Red AC110   1PC 1 LMU-6NK AC110V R 87061737 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC1.5 Green AC110   1PC 1 LMU-6H AC110V G 87061563 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC3.6 Orange AC220   1PC 1 LMU-6H AC220V O 87061615 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC3.6 Red AC220   1PC 1 LMU-6H AC220V R 87061624 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC3.6 Milky white AC220   1PC 1 LMU-6H AC220V W 87061633 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC3.6 Red AC220   1PC 1 LMU-6M AC220V R 87061545 -
Discontinued
[x]
- 2.6mm screw Tome-shiki - AC2 Green AC220   1PC 1 LMU-6NK AC220V G 87061755 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC1.5 Green AC110   1PC 1 LMU-6M AC110V G 87061642 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC5 Milky white AC110   1PC 1 LMU-6M AC110V W 87061667 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC2 Green AC220   1PC 1 LMU-6H AC220V G 87061606 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC3.6 Red AC220 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LMU-6NK AC220V R 87061764 5.99 SGD
Shipped after 2018-04-26
- 2.6mm screw Tome-shiki - AC3.6 Milky white AC220 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LMU-6NK AC220V W 87061773 5.99 SGD
Shipped after 2018-04-26
- 2.6mm screw Tome-shiki - AC2 Green AC220   1PC 1 LMU-6M AC220V G 87061676 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC3.6 Milky white AC220   1PC 1 LMU-6M AC220V W 87061554 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC5 Red AC110   1PC 1 LMU-6M AC110V R 87061651 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC5 Red AC110   1PC 1 LMU-6H AC110V R 87061581 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC3.6 Milky white AC220   1PC 1 LMU-6M AC220V W 87061703 5.99 SGD
Shipped after 2018-04-23
- 2.6mm screw Tome-shiki - AC5 Orange AC110   1PC 1 LMU-6H AC110V O 87061572 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Indicator light
3
From Japan
On 2018-04-02 20:42:30
Beware of M3 screws, and it seems better not to use the Y terminal. There is also no cover to keep hands and fingers from touching. However, if it is a neon indicator light smaller than Kole, soldering will be done, so it will be easy for the labor to pay, and we will be told you little from the maintenance of the supplier. If it is a screw it is a screw stop so worry I said so few.
This review is about item#87061685.
Operation monitor
1
From Japan
On 2018-02-09 14:58:39
I bought it because it was milky even with high brightness, but it was darker than I expected and I ordered red of the same kind again and used it.
This review is about item#87061597.
During machine maintenance
5
From Japan
On 2017-09-19 05:52:27
I was looking for an alternative with parts of an old machine, but accidentally, to Monotaro Yes, I admired it. I finished it with no discomfort where the other same parts are lined up on the operation panel.
This review is about item#87061676.
Pilot light when returning to the origin of the special purpose machine
4
From Japan
On 2017-02-24 14:39:06
Because the current aircraft is an old machine for nearly 40 years, it was unclear whether the lamp maker at the time was not found, the difference at the time of ON / OFF was not clear and was at the origin. Because it is not an LED type, I feel it is bright enough though it does not match it.
This review is about item#87061606.
Pilot lamp
5
From Japan
On 2016-04-16 05:12:05
In my case I used it as a power supply pilot lamp of my machine, but it clearly turned on and off even through an IP camera I use a solenoid so it is not good if the power supply is on for a long time, but it goes into the dark It is convenient to understand with the viewing camera.
This review is about item#87061642.
On the control board of the pump tank
5
From Japan
On 2016-02-10 17:09:52
The price is cheap and it is very helpful. It was able to connect immediately as the connection method was screw type.
This review is about item#87061712.
For power supply confirmation display of manufactured machine
4
From Japan
On 2015-03-07 15:04:28
We made various kinds bespoke, we have installed in various machines with few working hours, I thought that a large display is good for prevention of forgetting to turn off the power, so I tried installing it, because it is large, easy to check and connect is also easy to find because the connection has arrived I still liked the goodness of visibility though I think.
This review is about item#87061581.
Controller lamp
5
From Japan
On 2014-12-18 17:37:26
I think that it is moderate brightness
This review is about item#87061737.

Related Products