Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Panel Cutout Dimensions (mm) Connection Type Rated Current (mA) LED Lamp Luminescent Color Rated Voltage (V) Lens Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Panel Cutout Dimensions (mm) Connection Type Rated Current (mA) LED Lamp Luminescent Color Rated Voltage (V) Lens Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi8.2 Lead wire 1.5 to 2.5 (Built-in) phi3 Green AC100 to 200 Green   1PC 1 DF-8FL G 87061073 9.99 SGD
Shipped after 2018-07-18
phi10.2 Soldering DC15 (Built-in) phi5 Green DC12 -   1PC 1 DO-10HBT DC12V G 87061082 2.99 SGD
In stock
phi10.2 Soldering DC15 (Built-in) phi5 Orange DC24 -   1PC 1 DO-10HBT DC24V O 87061116 2.99 SGD
In stock
phi10.2 Soldering DC15 (Built-in) phi5 Red DC24 -   1PC 1 DO-10HBT DC24V R 87061125 2.99 SGD
In stock
phi10.2 Soldering DC15 (Built-in) phi5 Red DC12 -   1PC 1 DO-10HBT DC12V R 87061091 2.99 SGD
In stock
phi8.2 Soldering DC19 (Built-in) phi5 Red DC24 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DO-8HP DC24V R 87061186 -
Discontinued
[x]
phi10.2 Soldering DC15 (Built-in) phi5 Green DC24 -   1PC 1 DO-10HBT DC24V G 87061107 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Although I am adopting cruiser electric instrumentation, I am satisfied well with design.
5
From Japan
On 2017-12-08 15:30:35
Depending on the shape of the internal resistance of the LED light, if you can make it a bit short, I think that the mounting height will be low and it will be easier to use.
This review is about item#87061107.
Conduction confirmation
1
From Japan
On 2017-11-09 15:52:26
I bought it is not a product of this image, Please please past the item image you purchased. It could not be used due to insufficient strength of the connection terminals of the wiring.
This review is about item#87061082.
Indoor indicator light
5
From Japan
On 2017-05-15 23:22:03
It can work easily because 12V of the car can be used without preparing resistance as it is. Since it is a diode, of course, there is a polarity, but since I did not write it, I looked it up at the manufacturer's site. Http://sakazumeelectric.sakura.ne.jp/pdf/51_58.pdf The one with the white mark is connected to +. I think that it is more kindly, saved the trouble of checking that it is written on the product page.
This review is about item#87061091.
As a pilot lamp in the car
2
From Japan
On 2016-07-18 20:40:19
The terminal which is coming from the main body breaks from the root. I wish it had more strength,
This review is about item#87061107.
Board production
5
From Japan
On 2016-05-23 15:34:32
It is not too bright, easy to use easily
This review is about item#87061082.
Used for surface panel mounting
5
From Japan
On 2015-11-07 05:49:21
Affordable price
This review is about item#87061125.
Car and motorcycle
5
From Japan
On 2015-04-16 18:44:30
The price is also cheap, making it is also good. I want a blue color if possible.
This review is about item#87061082.

Related Products