Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Body) Connection Type Material (clips) Insulation Voltage Materials (cover) Lamp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Connection Type Material (clips) Insulation Voltage Materials (cover) Lamp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PBT resin 4 x 8 Self-up screw Phosphor bronze nickel plated 2kV (1 min.) Polycarbonate resin (Built-in) neon lamp 1PC 1 FHC-15N 0.5A 87061353 5.99 SGD
In stock
PBT resin 4 x 8 Self-up screw Phosphor bronze nickel plated 2kV (1 min.) Polycarbonate resin (Built-in) neon lamp 1PC 1 FHC-15N 3A 87061387 5.99 SGD
In stock
- - - - - - 1pc 1 FHC-15N 1A 05322493 -
Discontinued
[x]
PBT resin 4 x 8 Self-up screw Phosphor bronze nickel plated 2kV (1 min.) Polycarbonate resin (Built-in) neon lamp 1PC 1 FHC-15N 2A 87061371 5.99 SGD
Shipped after 2018-05-30
PBT resin 4 x 8 Self-up screw Phosphor bronze nickel plated 2kV (1 min.) Polycarbonate resin (Built-in) neon lamp 1PC 1 FHC-15N 1A 87061362 5.99 SGD
In stock
PBT resin 4 x 8 Self-up screw Phosphor bronze nickel plated 2kV (1 min.) Polycarbonate resin (Built-in) neon lamp 1PC 1 FHC-15N-2P 87061396 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Control panel production of air conditioner
5
From Japan
On 2017-09-09 15:05:39
Because it is easy to install and it fuses tightly to show its split Convenient.
This review is about item#87061396.
Replacement of equivalent parts of printing machine
5
From Japan
On 2014-11-16 18:48:38
It is an exchange with an equivalent item 20 years ago. The structure was slightly improved (structure of the set part of the fuse). I am very satisfied.
This review is about item#87061353.

Related Products