Buy more than* S$200* and get FREE SHIPPING

Inner Wear Vest

5.00 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Material (surface)
Polyester
Material (reverse side)
Polyurethane
Color
Black
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Shoulder Width (cm) Chest Circumference (cm) Size Appliable Chest Measurement (cm) Compatible Height (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Shoulder Width (cm) Chest Circumference (cm) Size Appliable Chest Measurement (cm) Compatible Height (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 44 55 L 94 to 102 175 to 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A150-8982 87064031 -
Discontinued
[x]
70 45.5 57 LL 100 to 110 175 to 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A150-9170 87064047 -
Discontinued
[x]
66 42.5 53 M 88 to 96 165 to 175   1PC 1 A150-8975 87064022 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For work in winter
5
From Japan
On 2018-03-14 12:59:02
It is necessities for me. If you buy this, you will not mistake first.
This review is about item#87064022.
inner
5
From Japan
On 2015-01-13 14:42:42
A good item is worn under a jumper. It is thin and can be worn. Even if there is color development other than black ...
This review is about item#87064047.
Work in the factory
5
From Japan
On 2013-12-11 13:31:48
You can prevent cold by wearing in a factory without heating equipment. I think that it is also shrinkable and it makes it easier to detach it.
This review is about item#87064022.

Related Products