Buy more than* S$200* and get FREE SHIPPING

No Buckle Rubber Belt

4.38 (8)
...see all>
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 62 over about 112 F Navy Rayon, iron, polyurethane 1PC 1 A098-8463 87064092 14.99 SGD
In stock
About 62 over about 112 F Gray Rayon, iron, polyurethane 1PC 1 A098-8456 87064101 13.99 SGD
In stock
- - - - 1PC 1 A098-8432 87064117 14.99 SGD
In stock
- - - - 1PC 1 A098-8449 87064126 20.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Scratch prevention
1
From Japan
On 2017-10-08 01:29:24
In a nutshell it is difficult to pass through with the Dickies' chino pans. You can not pass with one hand while wearing it. Below are bad evaluations of medium and long sentences with many good reviews, but firstly, the synthetic leather clasping part is 35 mm, but it has a double structure and it is difficult to pass through the belt loop of 40 mm inside. You have to fold hard and thick synthetic leather thin. If I could go through smoothly, I think that it will become a thin loop with an inner dimension of about 50 mm of general jeans, but if that is the case, the rubber belt itself looks thin and the cohesiveness is bad. In addition, things like jeans are five loops and seven for heavy people, but when wearing slightly larger trousers, usually wear wrinkles on the front side, but this is the back side It is supposed to be wrong and uncomfortable situation that trouser band will protrude from the belt as it will wrinkle and wear. And rubber is weak. I think that if it is a person wearing so-called oversize in the waist pan state it will undo like a sweat pants that does not bind the string. Because my purchasing purpose is hungry, I wear a chino pans with no button on the surface to say that I do not want to hurt the work subject with belt buckles and buttons. However, when tension is applied with Kore, the front side is pulled and the front side slightly opens slightly as the front side slightly opens. As a result, you do not have to go for the purpose of saying that you want to show your stomach refresher. In addition, since the pants with wrinkles behind are undisrupted, they should not suit the purpose of looking. Also, since the parts that can not be seen in the photograph but adjust the size are metal, those who do not want to scratch the work objects like me will make that possibility in the flank or waist area. It is a place to make it to three stars only if I do not like it, but I am dissatisfied with the content of good reviews of other people, one star to feel the doubt.
This review is about item#87064101.
Trousers belt
4
From Japan
On 2017-06-13 17:37:00
I use it for work pants. It is very easy to attach / detach pants as it stops only with the previous hook. One drawback is that although there are hooks, you have to be careful as there are times when the chuck is open for a while.
This review is about item#87064092.
Used for work clothes pants when working
5
From Japan
On 2016-06-22 20:28:23
When I buckle I am hungry, but it is refreshing because it is gone. Since the belt part is rubber, there is extension shrinkage and there is fit.
This review is about item#87064117.
To work
5
From Japan
On 2016-03-05 15:09:06
Working with crouching and crouching was painful, as the belt buckle broke into it, but this is not painful at all. I'm a bit worried about the durability of rubber.
This review is about item#87064117.
For mountaineering trousers
5
From Japan
On 2015-10-12 14:43:32
For use as mountaineering trousers, belts with buckles in front may be hungry and Zak's harness can not be tightened. This buckleless type is the ideal shape and price in that sense and it is the second purchase this time. Fashionable belts are expensive, and there is also anxiety about strength, but the belt of monotaro is cheap and I think that it is good as a thing that can withstand use.
This review is about item#87064092.
Used as work clothes
5
From Japan
On 2015-10-09 17:21:08
There is no disorder, you can use firmly without problems.
This review is about item#87064092.
Nursing pants
5
From Japan
On 2015-04-28 16:01:10
I use it for nursing pants. A burden is placed on the front button.
This review is about item#87064126.
Because the mountain walking is a hobby it is being used by mountaineering trousers (not yet used in work clothes)
5
From Japan
On 2014-11-24 13:40:29
I am pleased that there is a cheap and desired product. Since I have used only belt without buckle in mountaineering trousers, I do not think that I would like to use an ordinary type. Since the first use item was not a functional item but a "decorative belt", it became elongation immediately. I think that this product specialized for work clothes etc. is reliable.
This review is about item#87064101.

Related Products