Buy more than* S$200* and get FREE SHIPPING

Middle Guard MG301

3.17 (6)
Material (toe core)
steel
Foot Width
3E
Standard Weight (g/1 leg)
About 440 (26cm)
Material (Sole)
TPR
Material (Skin)
PVC
Length (cm)
About 17.5
Color
black
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1Pair 1 MG301 87064135 51.14 SGD
Shipped after 2017-04-05
25 1Pair 1 MG301 87064144 51.14 SGD
In stock
27 1Pair 1 MG301 87064187 51.14 SGD
In stock
26.5 1Pair 1 MG301 87064171 51.14 SGD
In stock
28 1Pair 1 MG301 87064196 51.14 SGD
In stock
25.5 1Pair 1 MG301 87064153 51.14 SGD
In stock
26 1Pair 1 MG301 87064162 51.14 SGD
In stock
29 1Pair 1 MG301 87064205 51.14 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
During the repair of machinery
1
From Japan
On 2017-02-24 12:43:44
First so 3E It ​​was tough. Both sides is broken, it has to come off.
This review is about item#87064153.
When car maintenance
1
From Japan
On 2016-07-16 10:48:20
Size is recommended a larger round. Whether there is no durability in the seam of the rubber soles and heels Opened immediately hole in about half a year. Price is cheap, but it will be saved After a little more there and durability.
This review is about item#87064171.
Field work
5
From Japan
On 2016-06-10 16:49:36
The future of the summer so lightly easy to wear length is shorter It is likely to be working cool even a little.
This review is about item#87064162.
As a safety shoes
2
From Japan
On 2016-03-29 18:37:33
The size of their feet is about 26.5, but as it is 26.5 size of It was a little cramped. I recommend the size of the on one.
This review is about item#87064171.
During outdoor work
5
From Japan
On 2015-11-19 19:18:08
About was purchased safety shoes for the first time in ten years, but was drawn to the brand name, it forces King. Although long ago there was often the end of the iron plate hits the top of the foot, it is easy to walk there is no such a thing even in freshly grated.
This review is about item#87064171.
High-place work
5
From Japan
On 2014-09-09 19:47:33
I am pleased
This review is about item#87064153.

Related Products