Buy more than* S$200* and get FREE SHIPPING

Safety Boots S225

Material (toe core)
steel
Foot Width
3E
Standard Weight (g/1 leg)
About 900 (L size)
Material (Sole)
Gum
Material (Skin)
Gum
Length (cm)
About 32 over 42.5
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5-25 black 1Pair 1 S225 87064214 64.99 SGD
Shipped after 2018-06-04
28 black 1Pair 1 S225 87064241 64.99 SGD
In stock
25.5-26 green 1Pair 1 S225 87064266 64.99 SGD
Shipped after 2018-06-04
26.5-27 green 1Pair 1 S225 87064275 64.99 SGD
In stock
26.5-27 black 1Pair 1 S225 87064232 64.99 SGD
In stock
28 green 1Pair 1 S225 87064284 64.99 SGD
Shipped after 2018-05-30
25.5-26 black 1Pair 1 S225 87064223 64.99 SGD
In stock
24.5-25 green 1Pair 1 S225 87064257 90.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products