Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Color Foot Width Size (cm) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Color Foot Width Size (cm) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 295 (26cm), About 295(26cm) rubber, Rubber cotton, Cotton About 14.5, About 14.5 navy blue, Navy blue 3E, 3E 28, 28 None, None 1Pair 1 TVCIIZFB 87064546 28.99 SGD
In stock
About 295 (26cm), About 295(26cm) rubber, Rubber cotton, Cotton About 14.5, About 14.5 navy blue, Navy blue 3E, 3E 27, 27 None, None 1Pair 1 TVCIIZFB 87064537 28.99 SGD
In stock
About 295 (26cm), About 295(26cm) rubber, Rubber cotton, Cotton About 14.5, About 14.5 navy blue, Navy blue 3E, 3E 26, 26 None, None 1Pair 1 TVCIIZFB 87064512 27.99 SGD
In stock
About 295 (26cm), About 295(26cm) rubber, Rubber cotton, Cotton About 14.5, About 14.5 navy blue, Navy blue 3E, 3E 25.5, 25.5 None, None 1Pair 1 TVCIIZFB 87064503 27.99 SGD
In stock
About 295 (26cm), About295(26cm) rubber, Rubber cotton, Cotton About 14.5, About14.5 navy blue, Navy Blue 3E, 3E 23, 23 None, None 1Pair 1 TVCIIZFB 87064451 41.99 SGD
Shipped after 2018-06-04
About 295 (26cm), About295(26cm) rubber, Rubber cotton, Cotton About 14.5, About14.5 navy blue, Navy Blue 3E, 3E 26.5, 26.5 None, None 1Pair 1 TVCIIZFB 87064521 27.99 SGD
In stock
About 295 (26cm), About295(26cm) rubber, Rubber cotton, Cotton About 14.5, About14.5 navy blue, Navy Blue 3E, 3E 25, 25 None, None 1Pair 1 TVCIIZFB 87064494 28.99 SGD
In stock
About 295 (26cm), About295(26cm) rubber, Rubber cotton, Cotton About 14.5, About14.5 navy blue, Navy Blue 3E, 3E 23.5, 23.5 None, None 1Pair 1 TVCIIZFB 87064467 28.99 SGD
Shipped after 2018-06-01
About 295 (26cm), About295(26cm) rubber, Rubber cotton, Cotton About 14.5, About14.5 navy blue, Navy Blue 3E, 3E 22.5, 22.5 None, None 1Pair 1 TVCIIZFB 87064442 27.99 SGD
Shipped after 2018-06-04
About 295 (26cm), About295(26cm) rubber, Rubber cotton, Cotton About 14.5, About14.5 navy blue, Navy Blue 3E, 3E 24, 24 None, None 1Pair 1 TVCIIZFB 87064476 41.99 SGD
Shipped after 2018-06-04
About 295 (26cm), About295(26cm) rubber, Rubber cotton, Cotton About 14.5, About14.5 navy blue, Navy Blue 3E, 3E 24.5, 24.5 None, None 1Pair 1 TVCIIZFB 87064485 28.99 SGD
In stock
- - - - - 3E 22.5 - 1pair 1 TVC IIZWI 60624978 28.99 SGD
Shipped after 2018-06-01
- - - - - 3E 24 - 1pair 1 TVC IIZWI 60625005 39.99 SGD
Shipped after 2018-06-01
- - - - - 3E 23.5 - 1pair 1 TVC IIZWI 60624996 28.99 SGD
Shipped after 2018-06-01
- - - - - 3E 23 - 1pair 1 TVC IIZWI 60624987 28.99 SGD
Shipped after 2018-06-01
- - - - - 3E 24.5 - 1pair 1 TVC IIZWI 60625014 28.99 SGD
Shipped after 2018-06-01
- - - - - 3E 25 - 1pair 1 TVC IIZWI 60625023 28.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2018-04-20 06:04:55
Purchased a red color one. I've only used navy blue so far, so I thought that it might be immediate and I bought it. I am looking forward to working with cute.
This review is about item#60625005.
Farm work
5
From Japan
On 2017-12-27 23:12:30
It is easy to wear very easily and it fits your feet and is easy to move. I also think that the fabric seems to be strong and wear it for a long time. It is a product you want to repeat.
This review is about item#60624987.
When working outdoors
2
From Japan
On 2017-12-16 17:55:23
Although there is a fit, I usually made it the same size as when I buy shoes, but the chuck closes only about half. I think that it is better to purchase one size on order when ordering. Also, because the sole is thin, the foot is painful in places full of stones.
This review is about item#87064503.
Everyday work
5
From Japan
On 2017-11-26 12:01:42
To use this product comfortably you need to use a thick insole. (We definitely recommend using it with a thick insole.) Therefore, please select a size larger than normal use size for purchase size. (We recommend you purchase * 2 size up.)
This review is about item#87064537.
Architectural relations
5
From Japan
On 2017-10-20 00:15:19
The size was perfect and it is very easy to wear because it is a fastener. The swelling of the ankle part is good. I like it very much.
This review is about item#87064512.
Mowing
1
From Japan
On 2017-06-12 14:36:43
It was cramped and unsuccessful than normal undergrowth. I wanted explanation of width.
This review is about item#87064546.
Agricultural work in house
4
From Japan
On 2017-06-07 21:17:36
For opening and closing with zipper, it is very smooth when wearing and removing.
This review is about item#87064512.
Farm work
5
From Japan
On 2017-05-29 21:20:12
What I asked for this shoe is that it does not get stuffed anyway. And it is easy to wear off. I often take the opportunity such as tractor · combine etc., it is obviously outdoor work, so I feel very bad when my legs get stuffy and hot. The original size is 26 cm, but if it is too perfect, it will soon become solemnly dare to make it bigger. Since it is a fastener, opening and closing is easy, and it is convenient to be able to adjust the opening degree. If you open it fully, you can wear off without using your hands, and usually it will not come off if it is closed about 3 cm and it will not be stuffy. In the case of grassy or earthy work, garbage will never come in if you close it fully. If it says the difficulty, the bottom is thin, so walking work is tiring, but at that time I do not mind because I wear different shoes. Another disadvantage is that it is hard to obtain whether production is low or not a little cheap. It is almost ideal for my intended use.
This review is about item#87064537.
Mowing work
3
From Japan
On 2016-07-16 12:26:51
The thing is firm, it is difficult to slip, the price is reasonable, although it is reasonable, although the size is written as 3E, the toe is narrow, it hurts. People who have a foot width may prefer to be careful. If the toes are widely improved, I would like to purchase again
This review is about item#87064521.
Used for farm work · DIY work etc.
5
From Japan
On 2016-04-13 11:25:56
Since you can not conduct trial at mail order, we recommend purchasing one size larger as a note at the time of purchase. I would like manufacturers to introduce set sale of shoe sole (insoles) and recommended shoe padding (insoles) that will fit the size of this product. (This product, use feeling changes greatly in shoe sole (insole) to use.The difference in fatigue condition of the foot is very big!)
This review is about item#87064521.

Related Products