Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Skin) Length (cm) Color Size (cm) Material (toe core) Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Skin) Length (cm) Color Size (cm) Material (toe core) Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
cotton About 14.5 navy blue 23 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064573 28.99 SGD
In stock
cotton About 14.5 navy blue 27 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064652 28.99 SGD
In stock
cotton About 14.5 navy blue 24.5 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064607 28.99 SGD
In stock
cotton About 14.5 navy blue 25 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064616 28.99 SGD
In stock
cotton About 14.5 navy blue 25.5 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064625 28.99 SGD
In stock
cotton About 14.5 navy blue 23.5 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064582 28.99 SGD
In stock
cotton About 14.5 navy blue 26 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064634 28.99 SGD
In stock
cotton About 14.5 navy blue 26.5 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064643 28.99 SGD
In stock
cotton About 14.5 navy blue 28 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064661 28.99 SGD
In stock
cotton About 14.5 navy blue 24 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064591 27.99 SGD
In stock
- - - 25 - - - 1pair 1 TVC IIMWI 60624962 27.99 SGD
Shipped after 2018-01-29
- - - 23 - - - 1pair 1 TVC IIMWI 60624926 39.99 SGD
Shipped after 2018-01-29
- - - 22.5 - - - 1pair 1 TVC IIMWI 60624917 39.99 SGD
Shipped after 2018-01-29
- - - 23.5 - - - 1pair 1 TVC IIMWI 60624935 39.99 SGD
Shipped after 2018-01-29
- - - 24 - - - 1pair 1 TVC IIMWI 60624944 39.99 SGD
Shipped after 2018-01-29
- - - 24.5 - - - 1pair 1 TVC IIMWI 60624953 39.99 SGD
Shipped after 2018-01-29
cotton About 14.5 navy blue 22.5 None About 310 (26cm) rubber 1Pair 1 TVCIIMB 87064564 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-09-26 08:00:00
There was a small size in the review of the other, I was worried until it arrived, but it was perfect for me. I think that work is difficult to do if foot is playing inside rather than socks. I think that it is a little tight for a person with a wide foot. Easy detachment and very easy.
This review is about item#87064643.
Farm work
4
From Japan
On 2017-09-25 21:09:43
I use it at work. I feel a bit smaller! I was happy to buy one larger size one.
This review is about item#87064582.
Gardening time
5
From Japan
On 2017-07-11 15:04:07
Inexpensive and easy to wear ·········
This review is about item#87064564.
On farm field work,
5
From Japan
On 2017-01-20 14:59:15
It is very comfortable, I like it very much, I will also buy next time,
This review is about item#87064616.
When working
4
From Japan
On 2016-11-18 18:40:56
Performance higher than price. As expected. But it may be early reduction of the bottom.
This review is about item#87064652.
Field work, height work
4
From Japan
On 2016-10-13 16:20:17
It is easy to wear, so it does not interfere with the movement of the ankle so there is no discomfort even for a long time use. I think that if you improve the position of the Velcro tape a little more, the fit feeling will be further improved.
This review is about item#87064634.
For agricultural work
5
From Japan
On 2016-10-07 19:41:37
It is popular as purchase as usual farm work for mother, usability is good.
This review is about item#87064591.
Working in a vegetable garden
5
From Japan
On 2016-05-02 19:01:25
Magic type is easy to use and easy to wear off. There is no luxury feeling, but this is enough. I am satisfied.
This review is about item#87064652.
Used as work shoes
5
From Japan
On 2016-01-17 14:29:57
Last time I bought chuck type Tabby shoes and purchased a Velcro tape type this time. Both of usability is the best. The chuck type is strong against the footsteps, but somewhat troublesome when taking off the shoes. Velcro tape type is somewhat weak for the footstool, but when you take off your shoes it will be easy and take off early. It is quite durable and durability is also a passing point for products. I will purchase repeat.
This review is about item#87064643.
Farm work
5
From Japan
On 2015-07-17 05:31:43
It is better to be cheaper than other companies' same type
This review is about item#87064625.

Related Products