Buy more than* S$200* and get FREE SHIPPING

Waterproof Padlock

5.00 (1)
Dimensions C (mm)
19
Dimensions B (mm)
65
Dimensions E (mm)
25
Dimensions D (mm)
15
Dimension F (mm)
6.5
Dimensions A (mm)
35
Size
35
...see all>
Product Options
ADD TO CART
Material (Metal Fitting) Cylinder Finishing Material (Body) Color Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Metal Fitting) Cylinder Finishing Material (Body) Color Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quenching iron Pin cylinder (Vine) nano protection Brass Black With protection cover (PE) Key three 1PC 1 BP70/35 87064713 17.99 SGD
In stock
- - - - - - - 1pc 1 BP70/35 87064722 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor post
5
From Japan
On 2017-04-12 16:27:40
The previous padlock rusted in one month, changed to a waterproof type. It lasts very long without rusting.
This review is about item#87064713.

Related Products