Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Hex Shaft: Width Across Flat (mm) Under Head Length (mm) Taper Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Hex Shaft: Width Across Flat (mm) Under Head Length (mm) Taper Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17 28 60degree M12xP1.25 52 1pc 1 C17B28 87069735 8.99 SGD
Shipped after 2018-01-29
- 17 33 60degree M14xP1.5 56 1pc 1 B42 87069753 8.99 SGD
Shipped after 2018-01-29
- 19 45 - M14xP1.5 74.5 1pc 1 PS19D45-MW 87069997 13.99 SGD
Shipped after 2018-01-29
- 19 26 60degree M12xP1.5 51 1pc 1 B15 87070015 7.99 SGD
Shipped after 2018-01-29
- 19 24 60degree M12xP1.25 49 1pc 1 C19B24 87070024 7.99 SGD
Shipped after 2018-01-29
- 19 27 60degree M12xP1.75 53 1pc 1 VOLVO 87070033 7.99 SGD
Shipped after 2018-01-29
- 17 26 60degree M12xP1.5 51.5 1pc 1 B12 87069647 7.99 SGD
Shipped after 2018-01-29
- 17 38 60degree M14xP1.25 61.5 1pc 1 C17F38 87069823 7.99 SGD
Shipped after 2018-01-29
- 17 40 - M12xP1.5 60.5 1pc 1 S17A40 87069884 8.99 SGD
Shipped after 2018-01-29
- 17 30 60degree M12xP1.25 57 1pc 1 A39LE 87070103 9.99 SGD
Shipped after 2018-01-29
- 17 22 60degree M12xP1.5 46.5 1pc 1 C17A22 87069622 8.99 SGD
Shipped after 2018-01-29
- 19 53 - M14xP1.5 82.5 1pc 1 PS19D53-MW 87070006 13.99 SGD
Shipped after 2018-01-29
- 19 30 60degree M14xP1.5 53.5 1pc 1 C19D30 87070042 7.99 SGD
Shipped after 2018-01-29
- 17 28 60degree M12xP1.5 53.5 1pc 1 C17A28 87069656 8.99 SGD
Shipped after 2018-01-29
- 17 33 60degree M14xP1.25 56.5 1pc 1 C17F33 87069814 7.99 SGD
Shipped after 2018-01-29
- 17 50 - M12xP1.5 72.5 1pc 1 S17A50 87069893 7.99 SGD
Shipped after 2018-01-29
- 17 47 60degree M14xP1.5 71 1pc 1 C17D47 87069796 8.99 SGD
Shipped after 2018-01-29
- 17 50 60degree M14xP1.5 74 1pc 1 C17D50 87069805 7.99 SGD
Shipped after 2018-01-29
- 17 35 - M14xP1.5 56 1pc 1 S17D35 87069902 8.99 SGD
Shipped after 2018-01-29
- 17 40 - M14xP1.5 59 1pc 1 S17D40 87069911 8.99 SGD
Shipped after 2018-01-29
- 17 45 - M14xP1.5 64 1pc 1 S17D45 87069927 7.99 SGD
Shipped after 2018-01-29
- 17 50 - M14xP1.5 69 1pc 1 S17D50 87069936 7.99 SGD
Shipped after 2018-01-29
- 17 45 - M14xP1.5 63 1pc 1 S17D45R14 87069972 8.99 SGD
Shipped after 2018-01-29
- 17 50 60degree M12xP1.5 75 1pc 1 C17A50 87069701 7.99 SGD
Shipped after 2018-01-29
- 17 26 60degree M12xP1.25 50 1pc 1 C17B26 87069726 8.99 SGD
Shipped after 2018-01-29
- 17 40 - M14xP1.5 58 1pc 1 S17D40R14 87069963 8.99 SGD
Shipped after 2018-01-29
- 19 37 - M14xP1.5 66.5 1pc 1 PS19D37-MW 87069981 12.99 SGD
Shipped after 2018-01-29
- 17 37 60degree M12xP1.5 62.5 1pc 1 B37 87069674 7.99 SGD
Shipped after 2018-01-29
- 17 40 60degree M14xP1.25 63.5 1pc 1 C17F40 87069832 8.99 SGD
Shipped after 2018-01-29
- 17 43 60degree M14xP1.25 66.5 1pc 1 C17F43 87069841 7.99 SGD
Shipped after 2018-01-29
- 17 32 - M12xP1.5 53.5 1pc 1 S17A32 87069866 7.99 SGD
Shipped after 2018-01-29
- 17 35 - M12xP1.5 57.5 1pc 1 S17A35 87069875 7.99 SGD
Shipped after 2018-01-29
For imported vehicles 17 40 60 deg M14xP1.5 63.5 1PC 1 C17D40 87069771 5.99 SGD
Shipped after 2018-01-29
- 17 32 60degree M12xP1.5 57.5 1pc 1 C17A32 87069665 5.99 SGD
Shipped after 2018-01-29
- 17 42 60degree M12xP1.5 67.5 1pc 1 C17A42 87069683 5.99 SGD
Shipped after 2018-01-29
- 17 47 60degree M12xP1.5 72 1pc 1 C17A47 87069692 5.99 SGD
Shipped after 2018-01-29
- 17 24 60degree M12xP1.5 49 1pc 1 B27 87069631 5.99 SGD
Shipped after 2018-01-22
- 17 43 60degree M14xP1.5 67 1pc 1 C17D43 87069787 5.99 SGD
Shipped after 2018-01-22
- 17 50 60degree M14xP1.25 73.5 1pc 1 C17F50 87069857 5.99 SGD
Shipped after 2018-01-22
- 17 28 60degree M14xP1.5 52 1pc 1 B13 87069744 5.99 SGD
Shipped after 2018-01-29
- 17 38 60degree M14xP1.5 62 1pc 1 C17D38 87069762 5.99 SGD
Shipped after 2018-01-29
- 17 60 - M14xP1.5 79 1pc 1 S17D60 87069945 5.99 SGD
Shipped after 2018-01-29
- 17 35 - M14xP1.5 53 1pc 1 S17D35R14 87069954 5.99 SGD
Shipped after 2018-01-29
- 17 24 60degree M12xP1.25 48.5 1pc 1 C17B24 87069717 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for securing lending wheel in repair of gallium scratches on aluminum wheels
4
From Japan
On 2016-04-22 19:44:02
For contracting Benz and BMW's wheel repair, it is used for fixing the rental wheel (Lorinser) to be installed instead. Lorinser wheel purchased because the mounting bolt does not match the current Benz, BMW genuine bolt because the spherical surface is R12. There is no hindrance to temporary attachment. I do not know the problem due to permanent use. .
This review is about item#87069866.
I use it with FIAT 500.
5
From Japan
On 2015-12-17 09:17:23
The neck under the neck of genuine bolt was about 22 mm, and under the head of this item was 24 mm it was possible to install without problems. I am thankful because I can buy it from one.
This review is about item#87069717.
For private car wheel replacement
5
From Japan
On 2015-06-29 15:43:23
The balance of price and quality is excellent, and it is very convenient to get it from one.
This review is about item#87069875.
Replacement of imported car foil
5
From Japan
On 2015-03-01 16:14:32
We are satisfied that we can purchase at a low price without any problems with accuracy and strength.
This review is about item#87069692.

Related Products