Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lock and Nut

4.67 (3)
Caution
Not for genuine wheel (flat nor sphere).
Key Outside Diameter (mm)
22
Compatible Screw (mm)
27
Taper
60 °
Outer Diameter (phi mm)
25
Size
M14xP1.5
Overall Length (mm)
35
...see all>
Product Options
ADD TO CART
Hex Shaft: Width Across Flat (mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hex Shaft: Width Across Flat (mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 Chrome-plated Key adapter (21/22 only) 1Set(20PC) 1 RE0600 87066926 109.99 SGD
Shipped after 2018-06-26
21/22 (key) Black Key adapter 1Set(20PC) 1 RE060B 87066935 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2015-04-21 09:27:21
Since it is a dedicated fastening tool, it is effective for theft.
This review is about item#87066926.
On request of lock nut from customer
5
From Japan
On 2014-04-29 21:43:57
Recently most of them have become mainstream of Mac guard, this time, "Guard ring" device which can prevent forced rotation of nut such as Bull Lock (Previously there was a type that removes the cover with a magnet type key It seems that it will be destroyed ... · · ·) It seems that it is hard to destroy in the wheel hall, and our guests were happy to say that they are excellent.
This review is about item#87066926.
Wheel exchange
5
From Japan
On 2014-01-28 19:28:58
Although plating was good on quality, I thought that it was good if the base was not good and the base was good.
This review is about item#87066926.

Related Products