Buy more than* S$200* and get FREE SHIPPING

Lock Nut

5.00 (2)
Key Outside Diameter (mm)
26
Compatible Screw (mm)
23
Taper
60 °
Outer Diameter (phi mm)
23
Overall Length (mm)
31
Accessories
Key adapter
...see all>
Product Options
ADD TO CART
Size Color Hex Shaft: Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Hex Shaft: Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12xP1.5 Chrome-plated 19/21 combined 1Set(4PC) 1 T601 87066883 33.99 SGD
In stock
M12xP1.25 Black 19/21 (key) 1Set(4PC) 1 T603B 87066917 45.99 SGD
Shipped after 2018-01-30
M12xP1.25 ChromePlated 19/21 (key) 1Set(4PC) 1 T603 87066901 33.99 SGD
In stock
M12xP1.5 Black 19/21 (key) 1Set(4PC) 1 T601B 87066892 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For wheel replacement work, for anti-theft
5
From Japan
On 2017-11-24 15:54:45
Plating is thick and very smooth. I am satisfied with good quality products.
This review is about item#87066883.
It is cheaper than Yoi to buy at a tire shop etc. It is about 1000 yen difference
5
From Japan
On 2017-09-03 14:37:25
Product has no problem at all. It is safe because it is a major manufacturer in this industry
This review is about item#87066901.

Related Products