Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TUSKEY Lock Nuts

Key Outside Diameter (mm)
26
Compatible Screw (mm)
28
Washer Outside Diameter (mm)
30
Hex Shaft: Width Across Flat (mm)
19/21 combination (key)
Shank Length (mm)
12.5
Shank Diameter (phi mm)
18.5
Size
M12 x P1.5
Overall Length (mm)
35
Accessories
Key adapter
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Set(4PC) 1 T621B 87066874 63.99 SGD
Shipped after 2018-05-08
Chrome-plated 1Set(4PC) 1 T621 87066865 48.99 SGD
In stock
ADD TO CART

Related Products