Buy more than* S$200* and get FREE SHIPPING

Lug Nut 17HEX

4.75 (8)
Compatible Screw (mm)
23
Taper
60 °
Overall Length (mm)
31
...see all>
Product Options
ADD TO CART
Hex Shaft: Width Across Flat (mm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hex Shaft: Width Across Flat (mm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 5 holes vehicles M12xP1.5 Chrome-plated 1Set(20PC) 1 F101-17-20P 87067346 49.99 SGD
In stock
17 5 holes vehicles M12xP1.5 Black 1Set(20PC) 1 F101B-17-20P 87067355 85.99 SGD
In stock
17 5 holes vehicles M12xP1.25 Chrome-plated 1Set(20PC) 1 F103-17-20P 87067382 48.99 SGD
In stock
- 5 hole vehicles M12xP1.25 Black 1Set(20PC) 1 F103B-17-20P 87067391 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used for aluminum wheels
5
From Japan
On 2017-08-01 18:25:02
This product is suitable for small diameter of hole system even for aluminum wheels. Plating, even if it tightens with impact, can not be easily peeled off, again the manufacturer's products can be used with confidence just high price only a little.
This review is about item#87067346.
Wheel exchange
5
From Japan
On 2017-07-13 12:15:46
If you buy cheap goods whatever they are nuts, the precision of the screws is sweet, if you can tighten the hands you can go off smoothly if it is impact. So this time, we purchase co - prosperous nuts, after all there is only one place, making it is good, you can work efficiently. After all, I was keenly aware that the result is cheaper to buy properly nuts without stinging.
This review is about item#87067391.
Installation of outside aluminum wheels
5
From Japan
On 2017-04-20 17:55:32
17HEX made by KYO-EI was able to purchase Monotaro at the lowest price in net shopping! Truly domestically! Plating seems to be sturdy with a firm build! It is recommended for wheels with small nut holes!
This review is about item#87067382.
Tire change
5
From Japan
On 2016-06-15 00:34:24
Although I was using a monotary nut, when I exchanged a tire several times, I felt uneasy because there was no sense of rigidity when tightened, but this product has a sense of rigidity, it is a feeling that it is tightened firmly and it is secure. The price will be more than four times that of the monotalous product, but there is a sense of security and it seems to be used for a long time. Also, plating seems to be strong.
This review is about item#87067346.
Change from penetration nut to cap nut
4
From Japan
On 2016-02-01 11:31:27
I decided on this because it seems that the reputation on the net seems to be good with the goods that match the favorite car. When exchanged for a studless tire, the hole of the wheel nut was small and the socket was scratched by the genuine 19. Also, I wanted to replace the type that covered the penetration nut with a cap, the thinness of 17 was also attractive to this product. It is somewhat uneasy that the part of the taper seat is small, but it fell nicely. The feeling I saw is smart and satisfying.
This review is about item#87067346.
Wheel exchange
5
From Japan
On 2015-02-02 14:04:34
It was beautiful plating.
This review is about item#87067346.
aluminum foil
5
From Japan
On 2014-10-29 14:12:01
It has a large diameter of 24 mm and can be used at ease without rattling even if it is used for a large wheel. The weight is also 48.4 g and it is not heavy as a steel nut.
This review is about item#87067346.
Automobile wheel fixing
4
From Japan
On 2014-03-28 20:10:47
Maker items can be used with confidence. Although there is weight, it is hard to wear scratches on the wrench with a beautiful plating finish. It seems that you can expect durability with aesthetic appearance OK.
This review is about item#87067346.

Related Products