Buy more than* S$200* and get FREE SHIPPING

Lug Nut 17HEX

5.00 (3)
Hex Shaft: Width Across Flat (mm)
17
Color
Chrome-plated
...see all>
Product Options
ADD TO CART
Taper Type Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Taper Type Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 degree Through, for 5 hole car M12 x P1.25 16 1Set(20PC) 1 103HC-17-20P 87067775 31.99 SGD
In stock
60 degree Through, for 4 hole car M10 x P1.5 19 1Set(16PC) 1 104HC-16P 87067802 42.99 SGD
In stock
60 degree Through, for 4 hole car M10 x P1.25 19 1Set(16PC) 1 105HC-16P 87067811 43.99 SGD
Shipped after 2018-03-05
60 ° Through, for 5 hole car M12 x P1.5 16 1Set(20PC) 1 101HC-17-20P 87067766 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Change wheel nut
5
From Japan
On 2018-01-15 13:55:43
It was a product with a price that was convincing with making it also chicken.
This review is about item#87067775.
For foil spacer
5
From Japan
On 2015-10-11 21:28:47
Although it was used for the wheel spacer, I thought that it was long, but I managed to go somehow, packing was also polite and it was very good. I would like to use it again.
This review is about item#87067811.
Wheel tightening
5
From Japan
On 2015-01-12 20:02:24
As expected it is normally made by Kyoei Sangyo Kenkyu. I am satisfied with this price for one car.
This review is about item#87067775.

Related Products