Buy more than* S$200* and get FREE SHIPPING

Lug Nut 19HEX

4.75 (8)
Hex Shaft: Width Across Flat (mm)
19
...see all>
Product Options
ADD TO CART
Size Color Overall Length (mm) Compatible Screw (mm) Taper Manufacturer compatible models Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Overall Length (mm) Compatible Screw (mm) Taper Manufacturer compatible models Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12xP1.25 Chrome-plated 31 23 60 ° Subaru, Suzuki 4 holes vehicles 1Set(16PC) 1 103-19-16P 87067285 28.99 SGD
Shipped after 2018-04-23
M12xP1.5 Black 31 23 60 ° Honda 4 hole vehicles 1Set(16PC) 1 101B-19-16P 87067233 50.99 SGD
Shipped after 2018-04-23
M12xP1.5 ChromePlated 31 23 60 ° Honda 4 hole vehicles 1Set(16PC) 1 101-19-16P 87067224 34.99 SGD
Shipped after 2018-04-23
M12xP1.25 Black 31 23 60 ° Subaru, Suzuki 5 hole vehicles 1Set(20PC) 1 103B-19-20P 87067312 58.99 SGD
Shipped after 2018-04-23
M12xP1.5 Black 31 23 60 ° Honda 5 hole vehicles 1Set(20PC) 1 101B-19-20P 87067251 62.99 SGD
Shipped after 2018-04-26
M12xP1.5 ChromePlated 31 23 60 ° Honda 5 hole vehicles 1Set(20PC) 1 101-19-20P 87067242 43.99 SGD
Shipped after 2018-04-23
M12xP1.25 ChromePlated 31 23 60 ° Subaru, Suzuki 5 hole vehicles 1Set(20PC) 1 103-19-20P 87067303 35.99 SGD
Shipped after 2018-04-23
M12xP1.25 Black 31 23 60 ° Subaru, Suzuki 4 hole vehicles 1Set(16PC) 1 103B-19-16P 87067294 50.99 SGD
Shipped after 2018-04-23
M12xP1.5 - 25 22 60degree - - 1set(16pc) 1 K101-12R-16P 87068037 61.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
According to wheel exchange
5
From Japan
On 2018-04-07 02:44:26
Cracks are found in the wheel and it is a brand new wheel so that we can exchange it, so we have brought new nuts. We purchased securely a long-established store made manufacturers successfully. Because it is a 5 hole wheel, it was prepared without any waste along with the lock nut.
This review is about item#87067285.
Wheel exchange
5
From Japan
On 2017-07-13 12:16:01
If you buy cheap goods whatever they are nuts, the precision of the screws is sweet, if you can tighten the hands you can go off smoothly if it is impact. So this time, we purchase co - prosperous nuts, after all there is only one place, making it is good, you can work efficiently. After all, I was keenly aware that the result is cheaper to buy properly nuts without stinging.
This review is about item#87067312.
During machine maintenance
5
From Japan
On 2017-05-18 03:23:08
Matching is outstanding at high quality. There is no problem and there is no need to improve.
This review is about item#87067285.
Replacement of aluminum wheels
4
From Japan
On 2017-03-12 16:14:04
It is safe to say that it is expensive but made in Japan. The product of the leading top tire manufacturer was not made in Japan, and it also rusted after all.
This review is about item#87067251.
Tire exchange
5
From Japan
On 2016-12-15 18:07:42
Because there was no stock in the shop, I was in trouble, so delivery was also early and it was saved.
This review is about item#87067242.
Car nut
5
From Japan
On 2016-01-30 21:20:07
Texture is also good, it is good.
This review is about item#87067285.
For snow tires
4
From Japan
On 2015-11-30 22:46:06
Once the screws have stuck and can not be removed, purchase a safe domestic product. It can be attached and detached smoothly without feeling of use or caught. If it weighs about 30 grams ★ 5 pieces.
This review is about item#87067303.
Because I purchased the wheel of the car I bought in second hand.
5
From Japan
On 2015-02-12 19:16:14
The price was cheap, but I was relieved to be firm. Thank you very much.
This review is about item#87067303.

Related Products