Buy more than* S$200* and get FREE SHIPPING

Lug Nut 19HEX

4.50 (4)
Hex Shaft: Width Across Flat (mm)
19
Taper
60 °
Type
Penetration
Overall Length (mm)
16
...see all>
Product Options
ADD TO CART
Manufacturer compatible models Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufacturer compatible models Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Honda M12xP1.5 Chrome-plated 1Set(16PC) 1 101HC-19-16P 87067696 27.99 SGD
Shipped after 2018-04-23
Subaru, Suzuki M12xP1.25 ChromePlated 1Set(16PC) 1 103HC-19-16P 87067723 27.99 SGD
Shipped after 2018-04-23
Subaru, Suzuki M12xP1.25 ChromePlated 1Set(20PC) 1 103HC-19-20P 87067732 32.99 SGD
Shipped after 2018-04-23
Honda M12xP1.5 ChromePlated 1Set(20PC) 1 101HC-19-20P 87067705 33.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Wheel mounting
5
From Japan
On 2018-01-19 14:41:11
Truly domestic products! Coating is also beautiful and manufacturing precision is good.
This review is about item#87067696.
Maintenance
3
From Japan
On 2017-05-29 16:35:16
Here, there is no rough feeling of the base of plating, it is a good feeling.
This review is about item#87067705.
Used for lightweight wheel nut
5
From Japan
On 2017-05-22 18:06:04
Although it was using other company's log nut, it rusted immediately. Although this product was somewhat expensive, it seems to be rusty and I am very saved.
This review is about item#87067723.
Used for multi-wheel (aluminum)
5
From Japan
On 2015-08-27 15:16:31
The accuracy of the screw was also good
This review is about item#87067723.

Related Products