Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lug Nut

4.50 (6)
Type
Penetration
Color
Chrome-plated
...see all>
Product Options
ADD TO CART
Overall Length (mm) Hex Shaft: Width Across Flat (mm) Taper Screw Diameter (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Hex Shaft: Width Across Flat (mm) Taper Screw Diameter (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 19 60 degree 12 1.25 1PC 1 103HC-19 87067714 1.99 SGD
In stock
16 21 60 degree 12 1.25 1PC 1 103HC 87067653 1.99 SGD
In stock
16 19 60 degree 12 1.5 1PC 1 101HC-19 87067687 1.99 SGD
In stock
16 17 60 degree 12 1.25 1PC 1 103HC-17 87067757 1.99 SGD
In stock
19 17 60 degree 10 1.25 1PC 1 105HC 87067793 5.99 SGD
Shipped after 2018-06-28
16 17 60 degree 12 1.5 1PC 1 101HC-17 87067741 1.99 SGD
In stock
16 21 60 ° 12 1.5 1PC 1 101HC 87067626 1.99 SGD
In stock
19 17 60 degree 10 1.5 1PC 1 104HC 87067784 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Hub bolt exchange
5
From Japan
On 2018-06-17 03:38:57
When replacing with a long hub bolt with a normal bolt and beating with a hammer, the bolt will not be scratched and it seems that it can be reused at the next vehicle inspection time.
This review is about item#87067626.
Foil tale
4
From Japan
On 2018-02-03 16:37:03
Replace genuine products because they no longer spinning lightly, so far no problem
This review is about item#87067653.
Repair at breakage of wheel nut
5
From Japan
On 2017-12-15 19:53:59
In other companies, it was saved because there were settlements only with set sales.
This review is about item#87067757.
Aluminum wheel mounting
5
From Japan
On 2017-04-29 20:56:27
Purchased for mounting aluminum wheels. It was pretty cheap and saved. Thank you very much.
This review is about item#87067757.
Step Wagon
3
From Japan
On 2015-09-19 07:12:37
Plating is firm and the price is cheap. Care is required because the part (head) to which the nut wrench is slightly shorter is so easy to lick the bolt
This review is about item#87067687.
Tire exchange
5
From Japan
On 2014-12-09 15:06:51
Plating is also good and I am very satisfied.
This review is about item#87067626.

Related Products