Buy more than* S$200* and get FREE SHIPPING

Lug Nut 21HEX

4.50 (4)
Compatible Screw (mm)
23
Hex Shaft: Width Across Flat (mm)
21
Taper
60 °
Overall Length (mm)
31
...see all
Product Options
ADD TO CART
Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 holes vehicles M12xP1.5 Chrome-plated 1Set(16PC) 1 101S-16P 87067102 29.34 SGD
In stock
5 hole vehicles M12xP1.5 ChromePlated 1Set(20PC) 1 101S-20P 87067127 36.17 SGD
In stock
5 hole vehicles M12xP1.25 Black 1Set(20PC) 1 103SB-20P 87067197 46.71 SGD
In stock
5 hole vehicles M12xP1.25 ChromePlated 1Set(20PC) 1 103S-20P 87067181 36.17 SGD
In stock
4 hole vehicles M12xP1.25 Black 1Set(16PC) 1 103SB-16P 87067172 37.53 SGD
Shipped after 2017-09-05
4 hole vehicles M12xP1.25 ChromePlated 1Set(16PC) 1 103S-16P 87067163 27.82 SGD
In stock
4 hole vehicles M12xP1.5 Black 1Set(16PC) 1 101SB-16P 87067111 37.53 SGD
In stock
5 hole vehicles M12xP1.5 Black 1Set(20PC) 1 101SB-20P 87067136 46.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
During tire change
5
From Japan
On 2015-12-20 00:57:13
The product is very nice
This review is about item#87067127.
Tire exchange
5
From Japan
On 2015-01-19 13:42:34
Because it is a domestic manufacturer item, it can be used with confidence.
This review is about item#87067127.
Tire change per season
3
From Japan
On 2015-01-14 19:29:56
It is safe to use because it is a major manufacturer nut.
This review is about item#87067127.
For snow tires
5
From Japan
On 2014-12-08 13:26:27
Because it is a domestic manufacturer, it can be used with confidence.
This review is about item#87067127.

Related Products