Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lug Nut 21HEX

4.75 (4)
Hex Shaft: Width Across Flat (mm)
21
Taper
60 °
Type
Penetration
Overall Length (mm)
16
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12xP1.5 Chrome-plated 1Set(20PC) 1 101HC-20P 87067644 20.99 SGD
In stock
M12xP1.25 ChromePlated 1Set(16PC) 1 103HC-16P 87067662 16.99 SGD
In stock
M12xP1.25 ChromePlated 1Set(20PC) 1 103HC-20P 87067671 20.99 SGD
Shipped after 2018-05-01
M12xP1.5 ChromePlated 1Set(16PC) 1 101HC-16P 87067635 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replace because it seems that the hole of the foil becomes bigger and it has a bottom
5
From Japan
On 2018-04-12 20:34:51
This product is satisfactory to take to us, pitch is perfect, plating is also available, I am very satisfied that such a fine part can be made at this price, We will continue to offer low prices and good ones.
This review is about item#87067662.
Nut exchange
5
From Japan
On 2017-12-15 23:51:21
I got lost as TIPTOP brand, but I bought it because I checked the durability by making my bride's light nuts KYO-EI brand a few years ago. Plating is also good and the KYO-EI brand has a sense of security.
This review is about item#87067671.
Installation of studless tires
5
From Japan
On 2017-12-05 16:34:39
With high quality plating, it seems to be strong against corrosion by snow melting agent in this case.
This review is about item#87067635.
Fixing the aluminum wheel.
4
From Japan
On 2017-02-07 22:24:48
I was tightening with nuts of 19 HEX size so far, but I was concerned about rattling of aluminum. After changing to this you can drive safely tightly and securely.
This review is about item#87067635.

Related Products