Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lug Nut 21HEX

4.20 (5)
Hex Shaft: Width Across Flat (mm)
21
...see all>
Product Options
ADD TO CART
Type Size Color Overall Length (mm) Compatible Screw (mm) Taper Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Color Overall Length (mm) Compatible Screw (mm) Taper Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 holes vehicles M14xP1.5 Chrome-plated 35 25 60 ° 1Set(20PC) 1 F100S-20P 87067504 56.99 SGD
In stock
5 hole vehicles M12xP1.5 ChromePlated 31 23 60 ° 1Set(20PC) 1 F101S-20P 87067547 61.99 SGD
In stock
4 hole vehicles M12xP1.25 Black 35 26 60 ° 1Set(16PC) 1 103B-16P 87067477 51.99 SGD
Shipped after 2018-05-07
4 hole vehicles M12xP1.5 Black 35 26 60 ° 1Set(16PC) 1 101B-16P 87067434 52.99 SGD
Shipped after 2018-05-07
5 hole vehicles M14xP1.5 Black 35 25 60 ° 1Set(20PC) 1 F100SB-20P 87067513 109.99 SGD
Shipped after 2018-05-07
5 hole vehicles M12xP1.25 ChromePlated 31 23 60 ° 1Set(20PC) 1 F103S-20P 87067556 61.99 SGD
Shipped after 2018-05-07
4 hole vehicles M12xP1.25 ChromePlated 35 26 60 ° 1Set(16PC) 1 103-16P 87067461 43.99 SGD
Shipped after 2018-05-07
4 hole vehicles M12xP1.5 ChromePlated 35 26 60 ° 1Set(16PC) 1 101-16P 87067425 44.99 SGD
Shipped after 2018-05-07
- - - 31 23 60degree 1set(16pc) 1 102S-16P 87068055 41.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
I changed it to an outside wheel
4
From Japan
On 2017-06-15 16:03:13
Since it is a product of a company which is also adopted as a genuine manufacturer, it seems to be used with confidence.
This review is about item#87067504.
Replacement of aluminum wheels
5
From Japan
On 2017-03-14 15:24:47
Lexus noticed that the size was different, hurriedly, ordered, arrived on the next day, safe, scheduled, no problem in exchange work, finished, saved. The shine is also good, it is a good one.
This review is about item#87067504.
For studless tire replacement
5
From Japan
On 2017-01-20 13:02:15
I bought it because the nut was not attached to the studless tire purchased at the auction. Although it was said that there was no handling at mass merchandisers and so on, it took time to place the order, but since it was shipped the next day on this site, it was extremely helpful.
This review is about item#87067504.
Wheel mounting
3
From Japan
On 2015-12-14 18:22:48
I was glad that I could get it cheaply.
This review is about item#87067504.
Car Wheel Nut
4
From Japan
On 2015-04-11 09:09:43
I wanted a length of 35 mm and bought it. Depending on the offset, the bolt is hidden behind the wheel and it is difficult to handle when detaching, so a longer bolt was necessary.
This review is about item#87067425.

Related Products