Buy more than* S$200* and get FREE SHIPPING

Lug Nut, Cap

4.33 (3)
Compatible Screw (mm)
22
Hex Shaft: Width Across Flat (mm)
19
Screw Diameter (mm)
12
Type
Bag
Overall Length (mm)
27
...see all>
Product Options
ADD TO CART
Taper Manufacturer compatible models Pitch Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Taper Manufacturer compatible models Pitch Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 ° Subaru, Suzuki 1.25 Classical 1PC 1 K103K 87067933 4.99 SGD
Shipped after 2018-01-30
60 degree Honda 1.5 Chrome-plated 1PC 1 K101 87067906 6.99 SGD
Shipped after 2018-01-30
60 degree Honda 1.5 Classical 1PC 1 K101K 87067915 5.99 SGD
Shipped after 2018-01-30
60 degree Subaru, Suzuki 1.25 Chrome-plated 1PC 1 K103 87067924 3.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products