Buy more than* S$200* and get FREE SHIPPING

Lug Nut

5.00 (3)
Caution
For genuine aluminium wheel, shank color (not included) is required.
Compatible Screw (mm)
32
Hex Shaft: Width Across Flat (mm)
21
Overall Length (mm)
39
Specification
Raised face
...see all>
Product Options
ADD TO CART
Shank Length (mm) Shank Diameter (phi mm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Length (mm) Shank Diameter (phi mm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18.4 Bag M12xP1.5 Black 1PC 1 201SB 87067574 -
Discontinued
[x]
- 17.1 4 hole vehicles M12xP1.25 ChromePlated 1Set(16PC) 1 203-16P 87067617 -
Discontinued
[x]
- 17.1 Bag M12xP1.5 ChromePlated 1PC 1 201 87067583 -
Discontinued
[x]
- 18.4 Bag M12xP1.5 ChromePlated 1PC 1 201S 87067565 -
Discontinued
[x]
16 17.1 Bag M12xP1.25 Chrome-plated 1PC 1 203 87067592 -
Discontinued
[x]
16 17.1 4 holes vehicles M12xP1.5 Chrome-plated 1Set(16PC) 1 201-16P 87067601 -
Discontinued
[x]
ADD TO CART

Related Products