Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clamp-In Valve

4.57 (7)
Type
Inside valve
Color
Plating
...see all>
Product Options
ADD TO CART
Collar Size (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Collar Size (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 48 1PC 1 501L 87068676 5.99 SGD
Shipped after 2018-06-25
16 34 1PC 1 501 87068651 4.99 SGD
Shipped after 2018-06-25
10.8 39 1PC 1 506 87068685 5.99 SGD
Shipped after 2018-06-25
14 40 1PC 1 501LS 87068667 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For BBS LM
5
From Japan
On 2018-06-08 21:42:58
Along with wheel repair, the valves that were originally arrived are old as well, so it seems to fit the size because of the air leakage, so you can use it without air leakage without problems.
Car maintenance
5
From Japan
On 2018-06-03 16:52:59
When repaired second wheel was replaced with a new parve. There is no air leakage and the appearance is also beautiful and satisfied.
This review is about item#87068667.
Used for motorcycle wheel bulb replacement
2
From Japan
On 2018-05-05 10:08:14
I do not think they are all, but there was a valve core that leaked air after assembly. Since it was a consumable item, it was not a problem to replace it with another one that was preparing, but I thought it was a leak from the valve base after tire assembly.
This review is about item#87068651.
I used it to repair the slow punk from the valve
5
From Japan
On 2016-11-18 14:44:33
I exchanged the valves of the raising OEM wheel. Ordinary, rather than the general size ... It was a thin type. It arrived the next day by sending out on that day ... it was quite saved.
This review is about item#87068685.
For my car
5
From Japan
On 2015-10-11 17:01:05
Purchase a used wheel! I replaced the valves because there was a crack in the rubber packing of the valve! It is! Trust Kyoewai brand! It is!
This review is about item#87068667.
Tire exchange
5
From Japan
On 2014-09-27 01:08:03
Quality is also good and can be used with confidence
This review is about item#87068667.
Maintenance of cars
5
From Japan
On 2014-08-28 19:03:05
If installed, nut is invisible and short so it is neat and stylish. The texture is also very good. However, depending on the shape of the wheel, it may not be possible to insert the gauge because of its short length, so it is necessary to use it in combination with long items.
This review is about item#87068651.

Related Products