Buy more than* S$200* and get FREE SHIPPING

Tire Inside Valve

4.62 (13)
Type
Inside valve
Overall Length (mm)
39
Material
Light alloy aluminum
...see all>
Product Options
ADD TO CART
Color Collar Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Collar Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver - 1PC 1 S27A2YS 87068694 8.99 SGD
In stock
Blue 14 1PC 1 S27A2YBL 87068721 8.99 SGD
In stock
Red - 1PC 1 S27A2YR 87068712 8.99 SGD
In stock
Black - 1PC 1 S27A2YBK 87068703 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
I repaired the wheel with a trader.
5
From Japan
On 2017-06-18 10:00:22
Purchased used wheels, repaired gully scratches etc. Also changed color. Valve (steel made) was also polished neatly and rubber packing was replaced with new on service, but color did not fit and purchased here. I think that weight is also lighter and the wheel balance is improved though it is slight. Is not it a manufacturer that can be used with peace of mind?
This review is about item#87068703.
When car tires are changed
5
From Japan
On 2017-04-15 17:23:09
It is good to make it solid. There is no air leak etc. I am satisfied because I was looking for short type black.
This review is about item#87068703.
For pneumatic sensor mounting
5
From Japan
On 2017-03-02 15:20:38
It is purchase of the second set. Since the screw part is longer than the usual rubber valve, it can afford to screw the air pressure sensor. Also, with the rubber valve, the valve will rampage with the mass of the sensor during running, and the sensor will hit the wheel, but if you use this product the valve will not get cranky.
This review is about item#87068694.
Tire exchange
5
From Japan
On 2016-10-07 22:22:31
Although it is the same standard as Enkei's metal air valve, I bought it because the price is cheap. Since it is a part with a simple structure, there seems to be no particular problem.
This review is about item#87068694.
Replace valve
5
From Japan
On 2016-03-16 21:07:49
I am satisfied with this price.
This review is about item#87068712.
Because I bought an aluminum wheel
5
From Japan
On 2016-03-11 20:45:22
Buy blue. I was glad that the color was calmer than I thought.
This review is about item#87068721.
New aluminum wheel valve replacement
5
From Japan
On 2015-06-23 00:04:17
I changed the air valve of the aluminum wheel, so it was colored with a lot of trouble. Good feeling that the whole wheel is gorgeous. If it is this price it will not be a problem. I chose "blue" at the time of purchase, but the photo was "red" and I was a bit embarrassed. If you check well, please be sure to correct because it was confusing because it was properly bought in the item description so ordered.
This review is about item#87068721.
Assembled to a new aluminum
3
From Japan
On 2015-05-01 00:02:14
It is light. It looks also aluminum, so there is also a sense of quality and satisfactory.
This review is about item#87068694.
Tire change
2
From Japan
On 2015-02-03 18:57:10
During ordering, there was no rubber packing in one. We reused the old rubber packing in time, but I am worried about air leakage. I should not have to pay more expenses later.
This review is about item#87068694.
Wheel valve for ordinary passenger car
5
From Japan
On 2014-12-12 16:28:56
Particularly in areas where strength is not required, valves made of aluminum which are not so heavy as to resonate are thought to be best for dressing up.
This review is about item#87068721.

Related Products