Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hub Centric Ring

4.42 (12)
Finishing Material
Aluminum / Gold anodized
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Collar Size (phi mm) Inner Diameter (phi mm) Height (mm) Inside C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Collar Size (phi mm) Inner Diameter (phi mm) Height (mm) Inside C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67 70 54 10 3 1Bag(2PC) 1 U6754 87068274 14.99 SGD
In stock
67 70 56 - 3 1Bag(2PC) 1 U6756 87068265 14.99 SGD
In stock
67 70 57 - 4 1Bag(2PC) 1 U6757 87068256 21.99 SGD
Shipped after 2018-06-28
66.5 69.5 57 - 4 1Bag(2PC) 1 U66557 87068283 14.99 SGD
In stock
67 70 59 - 2.5 1Bag(2PC) 1 U6759 87068247 14.99 SGD
In stock
67 70 60 - 2.5 1Bag(2PC) 1 U6760 87068231 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
The accuracy is high.
5
From Japan
On 2018-05-09 22:04:08
I know that the hub ring will be set in the center naturally if the nut is evenly tightened diagonally instead of centering at the time of mounting the tire wheel, but if there is too much gap, it really bothers me You do. It looks beautiful with almost no gap.
This review is about item#87068231.
When installing the outside hall
5
From Japan
On 2017-11-22 15:01:06
Used when attaching a wheel with a hub diameter of 66.5 mm to VW golf 7 (DBA - AUCJZ). The size is perfect. The processed surface is also beautiful.
This review is about item#87068283.
During machine maintenance
5
From Japan
On 2017-05-18 03:23:43
Matching is outstanding at high quality. There is no problem and there is no need to improve.
This review is about item#87068274.
Attaching the light wheel's rear wheel
2
From Japan
On 2017-04-20 20:49:41
The outside diameter (the wheel side) of the ring is just in size and there is no problem but the inside diameter (hub side) is rattling and the center is not at this. I was expecting it because there are many opportunities to place lots of luggage, but it is disappointing.
This review is about item#87068265.
aluminum foil
5
From Japan
On 2017-03-13 11:18:16
Size perfect problem is not available. Brand name, moreover it is inexpensive.
This review is about item#87068274.
Aluminum foil attachment for external items
5
From Japan
On 2017-02-06 23:47:23
It fits perfectly with aluminum foil. Cutting processing is also kind.
This review is about item#87068265.
Wheel and car body filling up
5
From Japan
On 2016-08-17 19:27:47
Sturdy, durable, well designed.
This review is about item#87068274.
Sizing
5
From Japan
On 2016-04-27 15:17:23
It was perfect size. Delivery was also saved sooner Thank you for your opportunity again
This review is about item#87068283.
Foil Mounting
5
From Japan
On 2015-12-04 21:16:49
The wheel center's madness disappeared and it was possible to install it with confidence.
This review is about item#87068231.
Tire Wheel
1
From Japan
On 2015-10-09 00:00:31
Purchased by hub ring with outer diameter of 67 mm. However, the actual size is as small as 66.9 mm, the side of the wheel got rattled and it can not center out! After all it could not be used due to low dimensional accuracy.
This review is about item#87068274.

Related Products