Buy more than* S$200* and get FREE SHIPPING

Hub Centric Ring

4.83 (23)
Outer Diameter (phi mm)
73
Collar Size (phi mm)
76
Finishing Material
Aluminum / Gold anodized
...see all>
Product Options
ADD TO CART
Height (mm) Inside C (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Inside C (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 3 60 1Bag(2PC) 1 U7360 87068186 14.99 SGD
Shipped after 2018-06-19
- 3 56 1Bag(2PC) 1 U7356 87068213 14.99 SGD
Shipped after 2018-05-29
- 5 57 1Bag(2PC) 1 U7357 87068204 14.99 SGD
In stock
- 2.5 66 1Bag(2PC) 1 U7366 87068161 14.99 SGD
In stock
- 2 66.5 1Bag(2PC) 1 U73665 87068152 14.99 SGD
In stock
- 2 67 1Bag(2PC) 1 U7367 87068143 14.99 SGD
In stock
- 3 59 1Bag(2PC) 1 U7359 87068195 14.99 SGD
In stock
- 3 64 1Bag(2PC) 1 U7364 87068177 14.99 SGD
Shipped after 2018-06-19
10 3 54 1Bag(2PC) 1 U7354 87068222 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
23 Customer Reviews
The reviews are automatic translation.
External wheel mounting
5
From Japan
On 2018-03-12 11:06:25
There is also a die-casting type at the company, but purchasing thought that it is high in accuracy by cutting out. After checking in half a year we can take the front smoothly, but the rear was biting due to the strong stress. Although it is not necessary to remove it, there are two grooves here, so if you gently float it with a screwdriver etc, it will come off. The accuracy seems to be good as far as you see at the front Atari.
This review is about item#87068222.
Car Wheel Replacement
5
From Japan
On 2017-10-16 16:11:22
I bought it last time also Since the quality is very good product, I like the safety very much.
This review is about item#87068186.
For wheel replacement
5
From Japan
On 2017-07-15 21:36:14
It is cheaper than a certain famous mass merchandiser, so the product is of course the same thing so satisfied.
This review is about item#87068186.
When using outside aluminum wheels
4
From Japan
On 2017-04-20 19:49:56
Although you can install the outside wheel without using hub ring, I bought it so that it can be installed with less center madness so that I can drive as securely as possible. Since the color is conspicuous with gold color, I think whether it is easy to find even when I remove the wheel with a dealer etc.
This review is about item#87068195.
Used for attaching external wheels.
4
From Japan
On 2017-04-07 14:42:54
I used it for attaching the outside wheel. The vehicle is Honda's Vamos. Previously I was using a double hub ring, but tried buying this cheap product. Accuracy is somewhat inferior to the hub ring whose price is double, but it was able to be installed securely. Somewhat inferior in accuracy is that hubbing for craftsmanship was made by forging before, so I think that it is a good quality hub ring unless you compare it with such things.
This review is about item#87068213.
On the outside wheel
5
From Japan
On 2017-03-06 15:15:57
I used 73/54 for Vitz 130 series. Exquisite making is not too loose too tight fitting is good. Although I thought that the hub ring was unnecessary at the beginning, the installation of the wheel was easy. it's recommended.
This review is about item#87068222.
For external wheels
5
From Japan
On 2017-02-06 14:54:53
I bought the company's Tsuba without Tsuba for Nissan car and bought this product for Toyota car this time. It is easy to understand the back and front, so you can easily detach it because there is also a groove. It took time to just come out with 4 stocks but it was successfully acquired.
This review is about item#87068222.
During machine maintenance
5
From Japan
On 2016-11-18 18:01:56
It is a level with no problem in terms of quality. Thank you very much.
This review is about item#87068161.
wheel
5
From Japan
On 2016-08-18 01:19:40
I bought an outside wheel, so I tried it. When you used another, it was hard to fix and take thread compound and apply grease grease. When you take it, it is convenient because there are cutouts to insert two screwdrivers in two places. Although it is not seen, gold is effective for forgetting to remove or satisfaction that it is done with the feeling attached from silver. I do not know because the effect does not run in the absence state, but it is a good mood. When attaching the wheel it got easier because it just got on top of the hub and closed the nut.
This review is about item#87068222.
Subaru car external wheel fitted
5
From Japan
On 2016-05-08 23:47:35
The advantage that there are two dents is realized when it is time to remove it. I think that it is cheap and good.
This review is about item#87068213.

Related Products