Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Tire Valve

4.63 (19)
Compatible Rim holes (mm)
11.5
Type
With rubber sleeve valve
Overall Length (mm)
42
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-413FC 87068755 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
Exchange at the tire exchange together.
3
From Japan
On 2018-05-21 15:17:16
It seems that the total length is long, it seems to protrude a little from the outside of the wheel.
This review is about item#87068755.
When exchanging a tire of a car
5
From Japan
On 2018-03-24 00:51:18
Because it is a consumable item, exchange every tire change. I think that it is the highest quality at this price. After installation it is stylish and quite satisfactory.
This review is about item#87068755.
For tire replacement work
4
From Japan
On 2018-03-16 15:24:00
It is cool at all than the only rubber valve. It was nice to exchange.
This review is about item#87068755.
I exchanged when exchanging tires.
4
From Japan
On 2018-03-15 08:12:36
The price is also cheap, it looks very good as refreshing. It was nice to see the wheel tight. Just because the part of the cap is not spicy, I use it instead of the previous one.
This review is about item#87068755.
Replacement of aluminum wheel valve
5
From Japan
On 2017-12-25 19:24:35
This is very good, is not it? Design is also the best, there is a feeling of goujas.
This review is about item#87068755.
Exchange
5
From Japan
On 2017-11-30 11:10:21
It is used for Nissan genuine plating hole. I am familiar with it without discomfort.
This review is about item#87068755.
For tire replacement work
4
From Japan
On 2017-11-06 15:47:11
For the tire exchange this time, valves were also replaced at that time, so I bought it. Because it has a sleeve, it was cooler than just the previous rubber.
This review is about item#87068755.
For replacement when painting foil
5
From Japan
On 2017-08-27 12:40:20
There is a sleeve cover of the part which goes out from purchase foil for replacement at the time of painting foil, and it looks good. Because this part is rubber it is good to prevent deterioration. The lid is also good for anti-slip processing and may be lost prevention. I think that this cost performance can be earned.
This review is about item#87068755.
Tire change
5
From Japan
On 2017-05-19 21:07:44
It is cheaper than the one that you exchange at a dealer, and quality and appearance are also GOOD!
This review is about item#87068755.
At the time of replacement to a new tire, the rubber valve is also changed at the same time
5
From Japan
On 2017-04-03 18:48:29
It is a good feeling to assimilate with an aluminum wheel with a sleeve. Cospa high!
This review is about item#87068755.

Related Products