Buy more than* S$200* and get FREE SHIPPING

Tire Valve Extension

5.00 (1)
Type
Brass
Color
Plating
Overall Length (mm)
39
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 87068773 5.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air replenishment of passenger car tires
5
From Japan
On 2015-09-09 04:46:52
I bought it for refueling passenger car tires. Without this, it was very useful, because the mouthpiece of the air hit the wheel and the air could not be put in well. Even when installing and removing, it does not leak as good as saying that air is totally.
This review is about item#87068773.

Related Products