Buy more than* S$200* and get FREE SHIPPING

Lug Nut

4.86 (7)
Caution
Do not install the wheels if you cannot tighten the screw nut more than 10mm while attaching it. Depending on the length of the hub bolt of the vehicle(e.g. Mitsubishi made vehicle), chances of interfering , tightening and penetrating of the hub bolt at the inner side of the cap are apprehended . Do not use it if you cannot install it securely, there is an interference of the cap of the hub bolt leaving a gap at the mounting seat. While purchasing , please check the length of the hub bolt of the vehicle as it may cause loosening of the nut leading to the derailment of the vehicle .
Overall Length (mm)
22
...see all>
Product Options
ADD TO CART
Size Color Hex Shaft: Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Hex Shaft: Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12xP1.5 Chrome-plated 21 1PC 1 P101 87068064 2.99 SGD
In stock
M12xP1.25 ChromePlated 19 1PC 1 P103-19 87068116 2.99 SGD
In stock
M12xP1.25 ChromePlated 21 1PC 1 P103 87068073 8.99 SGD
Shipped after 2018-04-27
M12xP1.25 Black 19 1PC 1 P103B-19 87068134 2.99 SGD
In stock
M12xP1.5 ChromePlated 19 1PC 1 P101-19 87068107 2.99 SGD
In stock
M12xP1.25 Black 21 1PC 1 P103B 87068091 2.99 SGD
Shipped after 2018-04-27
M12xP1.5 Black 19 1PC 1 P101B-19 87068125 2.99 SGD
Shipped after 2018-04-27
M12xP1.5 Black 21 1PC 1 P101B 87068082 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Very good
5
From Japan
On 2018-02-07 20:29:34
I am reading a lot of man. I'm glad I met the color of the wheel
This review is about item#87068082.
For aluminum wheels
5
From Japan
On 2018-01-30 22:39:50
Since the wheel cap has decayed, it is on the aluminum wheel Replacement, the original was a pen nut so I made it as a cap nut type. Because it seemed that plating was weak and rusty for cheap ones by other people's reviews I chose this item which was highly evaluated. Plating does not peel off also the surface to which the tool hits, no rust even after 1 year.
This review is about item#87068116.
For backup use
5
From Japan
On 2017-11-25 07:55:10
Regarding the accuracy of plating and screws, there is no particular problem It is used.
This review is about item#87068073.
Replacement of the nut of wheel of Subaru / Sumber TV 1
5
From Japan
On 2016-11-04 15:29:22
Because the previous user had screwed the different nuts with different pitches, the thread was crushed, so I exchanged it. Like the same model as the nut before replacement, it was wearing without problems.
This review is about item#87068116.
I installed it in my car Hustler.
5
From Japan
On 2016-09-29 20:31:22
Building from plain nut · Plating is also satisfied well.
This review is about item#87068116.
Electric wiring
4
From Japan
On 2016-07-29 18:10:35
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#87068082.
To mica
5
From Japan
On 2015-10-14 15:50:36
very good.
This review is about item#87068134.

Related Products