Buy more than* S$200* and get FREE SHIPPING

Tire Storage Rack

4.00 (3)
Tire Size
12 - 17 inches
Lower Height (mm)
650.750.850 (3 stage adjustable)
Depth (mm)
380
Height (mm)
1220
Width (mm)
570 - 1005 (width adjustable)
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KY-316 87070207 119.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
And mounting and storage for winter tire replacement
3
From Japan
On 2016-11-19 16:18:22
It was felt to use this product, because it becomes unstable when used in the two-stage, and is currently used in one step.
This review is about item#87070207.
Tire storage
4
From Japan
On 2015-06-05 17:39:29
Satisfaction accommodated made a lot.
This review is about item#87070207.
Studless tire storage
5
From Japan
On 2014-04-11 14:24:55
I like to assemble a simple
This review is about item#87070207.

Related Products