Buy more than* S$200* and get FREE SHIPPING

Connector for HIF3B relay type relay type ribbon cable

Dimension G(mm)
29.2
Dimension H (mm)
33.2
...see all>
Product Options
ADD TO CART
Dimensions D max(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D max(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89.2 48.26 55.58 59.98 66.24 68.23 70.08 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HIF3BA-40PD-2.54R-MC 87072167 14.99 SGD
Shipped after 2018-05-24
81.6 40.64 47.96 52.36 58.64 60.61 62.46 34   1pc 1 HIF3BA-34PD-2.54R-MC 87072124 11.99 SGD
In stock
71.4 30.48 37.8 42.2 48.44 50.45 52.3 26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HIF3BA-26PD-2.54R-MC 87072045 12.99 SGD
Shipped after 2018-05-24
76.5 35.56 42.88 47.28 53.54 55.53 57.38 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HIF3BA-30PD-2.54R-MC 87072081 12.99 SGD
Shipped after 2018-05-30
101.9 60.96 68.28 72.68 78.94 80.93 82.78 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HIF3BB-50PD-2.54R-MC 87072255 17.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products