Buy more than* S$200* and get FREE SHIPPING

Round Connector Plug

1.00 (1)
Shell Size
7
Dimension B (phi mm)
11
Dimensions C (phi mm)
7
Dimension D (phi mm)
5.2
Dimensions A (mm)
28.5
Weight (g)
8
...see all>
Product Options
ADD TO CART
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1pc 1 HR10-7P-4P(73) 87072526 20.72 SGD
Shipped after 2017-12-18
6 1pc 1 HR10-7P-6P (73) 87072544 26.05 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Connection to equipment
1
From Japan
On 2017-11-17 19:55:40
Different model number Not available It's sooner and wrong Where is not it
This review is about item#87072526.

Related Products