Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Weight (g) Contact Shape Shell Size Dimension B (phi mm) Dimensions C (phi mm) Dimension D (phi mm) Dimensions A (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Contact Shape Shell Size Dimension B (phi mm) Dimensions C (phi mm) Dimension D (phi mm) Dimensions A (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Low cost type 9 Pin 7 11.5 7 5 35 4 1PC 1 HR10A-7P-4P(73) 87072657 12.99 SGD
In stock
Low cost type 16 Pin 10 14.7 9.5 7 43 10 1PC 1 HR10A-10P-10P(73) 87072562 12.99 SGD
In stock
Low cost type 16 Pin 10 14.7 9.5 7 43 12 1PC 1 HR10A-10P-12P(73) 87072571 20.99 SGD
In stock
- 9 - 7 11.5 7 5 35 6 1pc 1 HR10A-7P-6S(73) 87072693 12.99 SGD
In stock
- 16 - 10 14.7 9.5 7 43 12 1pc 1 HR10A-10P-12S(73) 87072587 19.99 SGD
In stock
- 9 - 7 11.5 7 5 35 6 1pc 1 HR10A-7P-6P(73) 87072684 12.99 SGD
In stock
- - - - - - - - - 1pc 1 HR10A-7P-4S(73) 87072675 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Harness production
3
From Japan
On 2017-02-17 23:57:54
I hope the pin number is easy to understand from the outside - I do not mind seeing it from the back
This review is about item#87072693.
Equipment repair
5
From Japan
On 2016-08-15 17:00:01
I did not understand the part number, so I purchased it with photographs and drawing dimensions so I was a bit uneasy but the same thing got in and it was saved
This review is about item#87072657.
Cable connection
5
From Japan
On 2015-12-11 18:44:12
INCAM SENA 's connection cable with SR - 10 Cable genuine products are expensive so it was saved because they were available as a single connector.
This review is about item#87072684.

Related Products