Buy more than* S$200* and get FREE SHIPPING

Connector Receptacle

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Shell Size Number of Poles Contact Shape Dimensions D Dimension B (phi mm) Dimensions C (phi mm) Dimensions E (mm) Dimensions A (mm) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shell Size Number of Poles Contact Shape Dimensions D Dimension B (phi mm) Dimensions C (phi mm) Dimensions E (mm) Dimensions A (mm) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Seo \ socket M8x0.5 14 11.9 10 16 Low Cost Type 5   1PC 1 HR10A-10R-12S(71) 87072614 9.99 SGD
Shipped after 2018-01-25
- - Seo \ socket M8x0.5 14 11.9 10 16 Low Cost Type 5   1PC 1 HR10A-10R-12S(72) 87072623 11.99 SGD
In stock
7 4 Seo \ socket M8x0.5 11 8.85 10 14 Low Cost Type 3   1PC 1 HR10A-7R-4S(73) 87072702 6.99 SGD
In stock
7 6 Seo \ socket M8x0.5 11 8.85 10 14 Low Cost Type 3   1PC 1 HR10A-7R-6S(73) 87072727 6.99 SGD
In stock
- - Pin M8x0.5 14 11.9 10 16 Low Cost Type 5   1PC 1 HR10A-10R-10P(73) 87072596 11.99 SGD
Shipped after 2018-01-25
- - Seo \ socket M8x0.5 14 11.9 10 16 Low Cost Type 5   1PC 1 HR10A-10R-10S(71) 87072605 7.99 SGD
In stock
7 4 Seo \ socket - - - - - Low Cost Type - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HR10A-7R-4S(74) 87072711 7.99 SGD
Shipped after 2018-02-21
7 4 Pin M8x0.5 11 8.85 10 14 Helmet Shield 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HR10G-7R-4P(73) 87072736 8.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products