Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Metal Shell Connectors

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Correspondence
Shell Size
12
Dimensions D
M15.5x1
Dimension A (mm phi)
12
Dimension B (phi mm)
18
Dimensions C (phi mm)
7
Dimensions L (mm)
38
Number of Poles
2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS12P-2(71) 87072833 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to connect the power supply line of the electronic equipment
5
From Japan
On 2015-12-19 15:19:59
And easy to use, durable, easy to use is good.
This review is about item#87072851.
repair
5
From Japan
On 2015-06-08 19:14:21
Was good
This review is about item#87072867.
The connection between the call switch and the main line
5
From Japan
On 2015-04-28 17:54:01
It is a small part, but was saved by can be handled from one point.
This review is about item#87072833.
Use as a plug of the charger
5
From Japan
On 2014-12-21 10:22:57
Small fixed threaded portion for the contact part, tricky work for the people of presbyopia Pounds
This review is about item#87072867.

Related Products