Buy more than* S$200* and get FREE SHIPPING

Headphone Extension Cord

5.00 (2)
Plug
3.5mm stereo mini plug (L-type), gold-plated
Code
OFC line
Connector Shape
3.5phi stereo mini plug (L-type) - 3.5phi stereo mini-jack
Cord Length (m)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EHP-CT23G/30WH 75903177 8.99 SGD
In stock
1PC 1 EHP-CT23G/30BK 75903161 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Headphone cord extension
5
From Japan
On 2016-12-08 01:19:59
It's too thin not too fat, just a good thickness cable and easy to use.
This review is about item#75903161.
Used on TV
5
From Japan
On 2015-10-14 08:32:41
I was worried that the sound will be worse if I extend the code, but it is convenient and useful as ever.
This review is about item#75903161.

Related Products