Buy more than* S$200* and get FREE SHIPPING

Keyboard Dust Cover

3.50 (2)
Compatible Models
Fujitsu LIFEBOOK AH Series
Color
Clear
Material
Polyamide resin
Specification
Antibacterial
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PKB-FMVAH3 75904726 11.99 SGD
Shipped after 2018-04-26
1Sheet 1 PKB-FMVAH2 75904717 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
PC input work
2
From Japan
On 2016-03-31 15:40:53
This product is secular change, the key part which is used frequently is bulging, it is necessary to exchange. There is no other product, so we can not help using this product.
This review is about item#75904717.
I think that there is nothing to use except the cover
5
From Japan
On 2015-01-16 13:44:15
The size is perfect and it is pleasant.
This review is about item#75904726.

Related Products