Buy more than* S$200* and get FREE SHIPPING

Prevention Filter Peep

5.00 (1)
Reflectance (%)
5.8
Installation Method
Tab seal or double-sided tape,
Visible Light Transmittance (%)
75
UV Protection Rate (%)
99.9
Functions
Anti-static, UV
Material
PET, UV curing resin
Specification
Blue light 48% cut
...see all>
Product Options
ADD TO CART
Thickness (mm) Screen Size Filter Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Screen Size Filter Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 13.3W in. Width 294x 165.5 Height 1Sheet 1 EF-PFS133W2 75910931 60.99 SGD
In stock
0.4 12.1W in. Width 262x 164 height 1Sheet 1 EF-PFS121WN 75910922 -
Discontinued
[x]
- 19 inches Width 375 x 302 height 1Sheet 1 EF-PFS19 75910913 83.99 SGD
In stock
- 21.5W inches Width 475 x 267 height 1Sheet 1 EF-PFS215W 75910861 119.99 SGD
In stock
- 12.1 inches Width 246 x 185 height 1Sheet 1 EF-PFS121 75910843 -
Discontinued
[x]
- 17 inches Width 339 x 271 height 1Sheet 1 EF-PFS17 75910825 78.99 SGD
In stock
- 15.6W inches Width 344 x 194 height 1Sheet 1 EF-PFS156W 75910816 78.99 SGD
In stock
- 13.3W inches Width 285 x 178 height 1Sheet 1 EF-PFS133W 75910834 61.99 SGD
In stock
- 19W inches Width 408 x 255 height 1Sheet 1 EF-PFS19W 75910904 96.99 SGD
In stock
- 23W inches Width 508 x 285 height 1Sheet 1 EF-PFS23W 75910886 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Personal computer drawing input
5
From Japan
On 2017-04-17 10:22:05
I bought it because there are few filters to cut the blue light. I was glad that the fatigue of eyes was also alleviated.
This review is about item#75910825.

Related Products