Buy more than* S$200* and get FREE SHIPPING

USB2.0 Cable

3.00 (1)
Corresponding Transfer Rate (Mbps)
480
Plug
Gold-plated pin
Compatible Models
USB (A type) side / PlayStation (R) 3 body, PlayStation with (mini-B) terminal USB USB (mini-B) side / torne and (TM) (R) 3 peripherals
Connector Shape
USB (A) Male - USB (mini-B) male
Cable Length (m)
0.25
Standard
USB2.0 standard (HI-SPEED mode) compliant
Color
Black
Specification
Double shielded, twisted-pair cable (communication line)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U2C-GMM025BK 75907431 4.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Precision equipment in parts
3
From Japan
On 2016-02-24 15:32:41
It mistook the specifications, in the A-miniB without, was the A-maicroB.
This review is about item#75907431.

Related Products