Buy more than* S$200* and get FREE SHIPPING

Super Fine Paper

4.00 (2)
Paper
For inkjet
Color
White
...see all>
Product Options
ADD TO CART
Basis Weight (g/m2) Paper Size (Width x Height)(mm) Paper Thickness (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Basis Weight (g/m2) Paper Size (Width x Height)(mm) Paper Thickness (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92 182 x 257 0.13 B5 1PC(20Sheet) 1 EJK-SRHB520 75923364 -
Discontinued
[x]
92 210 x 297 0.13 A4 1PC(50Sheet) 1 EJK-SRHA450 75923321 11.99 SGD
In stock
92 210 x 297 0.13 A4 1PC(20Sheet) 1 EJK-SRHA420 75923346 -
Discontinued
[x]
- 297 x 420 0.13 A3 1PC(20Sheet) 1 EJK-SRHA320 75923312 9.99 SGD
In stock
- 257 x 364 - B4 1PC(20Sheet) 1 EJK-SRHB420 75923382 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Production of brochures
3
From Japan
On 2018-01-05 14:24:05
Although double-sided printing was the first time, problems occurred when printing on the reverse side immediately after printing on the printer according to the use software with the pigment ink printer. You can not print on the back side unless you completely dry one side over 12 hours. It was the same result with Epson's PX-5500 and Canon PIXUS PRO-10S.
This review is about item#75923312.
Work record photo
5
From Japan
On 2015-05-13 16:12:01
I am using this recording paper for quite a long time because it can print white and beautiful, I like the thickness of paper and duplex printing so I like it.
This review is about item#75923321.

Related Products