Buy more than* S$200* and get FREE SHIPPING

Cable Cutter

5.00 (1)
2014 TRUSCO Published Page
2-0593
Cutting Capability (mm)
(VA) / 3 core phi2.0, IV lines / 22mm 2 , mild steel wire /phi3.0 VVF line
Weight (kg)
0.26
Overall Length (mm)
215
Type
Cutter
TRUSCO Part Number
367-2531
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-0300 10437253 40.86 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-01-23 15:14:58
Midget is MCC
This review is about item#10437253.

Related Products