Buy more than* S$200* and get FREE SHIPPING

Ring joint (female screw connector)

Normal Working Pressure (MPa)
3.5
Maximum Working Pressure (MPa)
7.0
...see all>
Product Options
ADD TO CART
Main Unit Opposite Side (mm) Nominal Dimension (ΦD x S2) Minimum Hole Diameter (mm) Dimensions S2 (mm) Dimensions S1 (mm) Compatible Tube Outside Diameter d (phimm) Dimension L1 (mm) Width approximately L (mm) Nut Width across flats (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Unit Opposite Side (mm) Nominal Dimension (ΦD x S2) Minimum Hole Diameter (mm) Dimensions S2 (mm) Dimensions S1 (mm) Compatible Tube Outside Diameter d (phimm) Dimension L1 (mm) Width approximately L (mm) Nut Width across flats (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 6x1/4 5.0 1/4 1/4 6.0 15.0 33.0 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RFC06828 87151845 9.99 SGD
Shipped after 2018-01-25
19 10x1/4 8.0 1/4 3/8 10.0 15.0 35.0 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RFC10828 87151897 11.99 SGD
Shipped after 2018-01-25
27 15x1/2 12.0 1/2 5/8 15.0 22.0 49.0 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RFC15848 87151976 24.99 SGD
Shipped after 2018-01-24
14 6x1/8 5.0 1/8 1/4 6.0 12.0 30.0 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RFC06818 87151836 9.99 SGD
Shipped after 2018-01-25
22 10x3/8 8.0 3/8 3/8 10.0 19.0 39.0 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RFC10838 87151906 13.99 SGD
Shipped after 2018-01-24
27 16x1/2 12.0 1/2 5/8 16.0 22.0 49.0 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RFC16848 87151994 24.99 SGD
Shipped after 2018-01-25
14 1/4x1/8 5.0 1/8 1/4 1/4 12.0 30.0 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RFC82818 87152021 9.99 SGD
Shipped after 2018-01-25
17 1/4x1/4 5.0 1/4 1/4 1/4 15.0 33.0 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RFC82828 87152037 9.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products