Buy more than* S$200* and get FREE SHIPPING

Flare Joint (Union)

Normal Working Pressure (MPa)
3.5
Maximum Working Pressure (MPa)
7.0
...see all>
Product Options
ADD TO CART
Main Unit Opposite Side (mm) Minimum Hole Diameter (mm) Compatible Tube Outside Diameter d (phimm) Dimension S (mm) Dimension L1 (mm) Nominal Dimension ΦD Dimensions about L2 (mm) Width approximately L (mm) Nut Width across flats (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Unit Opposite Side (mm) Minimum Hole Diameter (mm) Compatible Tube Outside Diameter d (phimm) Dimension S (mm) Dimension L1 (mm) Nominal Dimension ΦD Dimensions about L2 (mm) Width approximately L (mm) Nut Width across flats (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 4.8 6.0 7/16 6.0 6 19.0 44.0 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUS06008 87156273 12.70 SGD
Shipped after 2017-12-22
16 5.5 8.0 1/2 6.0 8 20.0 46.0 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUS08008 87156282 12.83 SGD
Shipped after 2017-12-21
19 7.0 10.0 5/8 8.0 10 23.0 54.0 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUS10008 87156291 19.09 SGD
Shipped after 2017-12-22
22 10.0 12.0 3/4 10.0 12 27.0 64.0 26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUS12008 87156307 24.69 SGD
Shipped after 2017-12-21
22 10.0 1/2 3/4 10.0 1/2 27.0 64.0 26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUS84008 87156334 24.69 SGD
Shipped after 2017-12-21
16 4.8 1/4 7/16 6.0 1/4 19.0 44.0 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUS82008 87156316 12.70 SGD
Shipped after 2017-12-22
19 7.0 3/8 5/8 8.0 3/8 23.0 54.0 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUS83008 87156325 19.09 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products