Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose joint (hose socket)

4.25 (8)
Normal Working Pressure (MPa)
3.5
Screw Type
Rc
Maximum Working Pressure (MPa)
7.0
...see all>
Product Options
ADD TO CART
Compatible Hose Outer Diameter D (Φmm) Nominal Dimension (ΦD x S) Minimum Hole Diameter (mm) Dimension L2 (mm) Dimension S (mm) Dimension L1 (mm) Subtense(mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Outer Diameter D (Φmm) Nominal Dimension (ΦD x S) Minimum Hole Diameter (mm) Dimension L2 (mm) Dimension S (mm) Dimension L1 (mm) Subtense(mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.0 10.0x3/8 6.0 22.0 3/8 16.0 19 38.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF05838 87158163 8.99 SGD
Shipped after 2018-07-03
12.7 12.7x1/2 8.0 25.0 1/2 20.0 24 45.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF08848 87158251 10.99 SGD
Shipped after 2018-07-05
14.0 14.0x1/2 9.0 35.0 1/2 20.0 24 55.0   1pc 1 HTF09848 87158276 9.99 SGD
In stock
16.0 16.0x3/8 10.0 35.0 3/8 16.0 19 51.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF10838 87158285 8.99 SGD
Shipped after 2018-07-03
14.0 14.0x3/8 9.0 35.0 3/8 16.0 19 51.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF09838 87158267 8.99 SGD
In stock
16.0 16.0x1/2 10.0 35.0 1/2 20.0 24 55.0   1pc 1 HTF10848 87158294 8.99 SGD
In stock
11.0 11.0x3/8 7.0 25.0 3/8 16.0 19 41.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF06838 87158197 6.99 SGD
Shipped after 2018-06-29
12.0 12.0x3/8 7.5 25.0 3/8 16.0 19 41.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF07838 87158215 6.99 SGD
Shipped after 2018-07-03
11.0 11.0x1/8 7.0 25.0 1/8 12.0 12 37.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF06818 87158172 6.99 SGD
Shipped after 2018-07-03
6.5 6.5x1/4 3.5 18.0 1/4 15.0 16 33.0   1pc 1 HTF02828 87158075 3.99 SGD
In stock
8.0 8.0x1/4 5.0 22.0 1/4 15.0 16 37.0   1pc 1 HTF03828 87158093 4.99 SGD
In stock
12.0 12.0x1/2 7.5 25.0 1/2 20.0 24 45.0   1pc 1 HTF07848 87158224 8.99 SGD
In stock
9.5 9.5x1/8 6.0 22.0 1/8 12.0 12 34.0   1pc 1 HTF04818 87158111 2.99 SGD
In stock
5.0 5.0x1/8 2.8 18.0 1/8 12.0 12 30.0   1pc 1 HTF01818 87158041 2.99 SGD
In stock
8.0 8.0x1/8 5.0 22.0 1/8 12.0 12 34.0   1pc 1 HTF03818 87158084 2.99 SGD
In stock
8.0 8.0x3/8 5.0 22.0 3/8 16.0 19 38.0   1pc 1 HTF03838 87158102 5.99 SGD
Shipped after 2018-07-06
9.5 9.5x3/8 6.0 22.0 3/8 16.0 19 38.0   1pc 1 HTF04838 87158136 5.99 SGD
In stock
10.0 10.0x1/4 6.0 22.0 1/4 15.0 16 37.0   1pc 1 HTF05828 87158154 4.99 SGD
In stock
5.0 5.0x1/4 2.8 18.0 1/4 15.0 16 33.0   1pc 1 HTF01828 87158057 3.99 SGD
In stock
6.5 6.5x1/8 3.5 18.0 1/8 12.0 12 30.0   1pc 1 HTF02818 87158066 2.99 SGD
In stock
9.5 9.5x1/4 6.0 22.0 1/4 15.0 16 37.0   1pc 1 HTF04828 87158127 4.99 SGD
In stock
12.7 12.7x1/4 8.0 25.0 1/4 15.0 16 40.0   1pc 1 HTF08828 87158233 4.99 SGD
In stock
11.0 11.0x1/4 7.0 25.0 1/4 15.0 16 40.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF06828 87158181 7.99 SGD
In stock
12.0 12.0x1/4 7.5 25.0 1/4 15.0 16 40.0   1pc 1 HTF07828 87158206 4.99 SGD
In stock
12.7 12.7x3/8 8.0 25.0 3/8 16.0 19 41.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF08838 87158242 6.99 SGD
Shipped after 2018-07-03
10.0 10.0x1/8 6.0 22.0 1/8 12.0 12 34.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HTF05818 87158145 3.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-04 17:29:48
The item arrived soon, thank you. Thank you for having the opportunity again.
This review is about item#87158145.
For air hose joint
5
From Japan
On 2017-12-06 11:44:10
I could use it without any problem. I think that it is a good product because the price is also cheap.
This review is about item#87158075.
Polyurethane tube from compressor. When using air brush
5
From Japan
On 2017-11-21 17:36:53
It was quite difficult to find 5 mm in diameter with monkey. It was good to be here.
This review is about item#87158041.
The difficulty of screw precision ...
4
From Japan
On 2017-05-08 15:32:05
The price is extremely conscientious, of course the sealing tape is rolled up and done. Is the accuracy of the screw slightly bad? Am I too fine? To be honest, I was worried about tightening · · · I think that the usability is good. And basic things! It is too big for a hose with an outer diameter of 12 mm! I made the joint part hot with a heat gun and forcedly used a 12 mm hose. Although it did not completely enter, it will not come out without a mistake.
This review is about item#87158206.
Automobile piping
5
From Japan
On 2016-07-06 21:38:45
It is quite nearly 4 times as much price to buy at shop front, but it is satisfying to purchase it cheaply on the net. The quality of the goods themselves was also without problems.
This review is about item#87158084.
For hose connection
5
From Japan
On 2016-06-14 20:57:32
It was very good as there are not so much for the hose with the screw PT1 / 8 and φ10. Texture, feeling of use are very common.
This review is about item#87158145.
Connect to vacuum gauge
2
From Japan
On 2015-11-17 19:31:22
Screw accuracy was not good
This review is about item#87158057.
Used for connecting air piping
3
From Japan
On 2015-07-31 15:27:43
It is easier and cheaper than going to buy if you know the piping size.
This review is about item#87158127.