Buy more than* S$200* and get FREE SHIPPING

Hose joint (hose internal thread connector)

Normal Working Pressure (MPa)
3.5
Maximum Working Pressure (MPa)
7.0
...see all>
Product Options
ADD TO CART
Nominal Dimension (ΦD x S2) Minimum Hole Diameter (mm) Dimensions S2 (mm) Dimensions S1 (mm) Dimension L1 (mm) Compatible Hose Outer Diameter D (Φmm) Width approximately L (mm) Nut Width across flats (mm) Main Unit Opposite Side (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (ΦD x S2) Minimum Hole Diameter (mm) Dimensions S2 (mm) Dimensions S1 (mm) Dimension L1 (mm) Compatible Hose Outer Diameter D (Φmm) Width approximately L (mm) Nut Width across flats (mm) Main Unit Opposite Side (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.0x3/8 6.0 3/8 3/8 19.0 10.0 60.0 19 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC05838 87158547 14.99 SGD
Shipped after 2018-01-26
12.0x1/2 7.5 1/2 1/2 22.0 12.0 66.0 24 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC07848 87158565 21.99 SGD
Shipped after 2018-01-26
12.7x1/2 8.0 1/2 1/2 22.0 12.7 66.0 24 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC08848 87158574 22.99 SGD
Shipped after 2018-01-26
6.5x1/8 3.5 1/8 1/8 12.0 6.5 40.0 12 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC02818 87158513 9.99 SGD
Shipped after 2018-01-29
9.5x3/8 6.0 3/8 3/8 19.0 9.5 57.0 19 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC04838 87158531 14.99 SGD
Shipped after 2018-01-26
14.0x1/2 9.0 1/2 1/2 22.0 14.0 76.0 24 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC09848 87158583 24.99 SGD
Shipped after 2018-01-26
16.0x1/2 10.0 1/2 5/8 22.0 16.0 78.0 27 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC10848 87158592 23.99 SGD
Shipped after 2018-01-26
11.0x3/8 7.0 3/8 3/8 19.0 11.0 60.0 19 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC06838 87158556 14.99 SGD
Shipped after 2018-01-26
5.0x1/8 2.8 1/8 1/8 12.0 5.0 40.0 12 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC01818 87158504 8.99 SGD
Shipped after 2018-01-26
8.0x1/4 5.0 1/4 1/4 15.0 8.0 50.5 16 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HFC03828 87158522 8.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products