Buy more than* S$200* and get FREE SHIPPING

Industrial Markers

5.00 (1)
Outer Diameter (phi mm)
11
Overall Length (mm)
70
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Box(20PC) 1 PSI-T1 87076035 11.99 SGD
In stock
Red 1Box(20PC) 1 PSI-T2 87076044 12.99 SGD
In stock
White 1Box(20PC) 1 PSI-T30 87076123 12.99 SGD
In stock
YellowGreen 1Box(20PC) 1 PSI-T9 87076105 11.99 SGD
Shipped after 2018-01-29
Purple 1Box(20PC) 1 PSI-T8 87076096 11.99 SGD
Shipped after 2018-01-29
Blue 1Box(20PC) 1 PSI-T3 87076053 12.99 SGD
In stock
Light Blue 1Box(20PC) 1 PSI-T25 87076114 12.99 SGD
In stock
Yellow 1Box(20PC) 1 PSI-T5 87076071 11.99 SGD
In stock
Green 1Box(20PC) 1 PSI-T4 87076062 12.99 SGD
In stock
Orange 1Box(20PC) 1 PSI-T7 87076087 11.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering blackboard
5
From Japan
On 2017-05-26 10:56:54
When the temperature in the summer is high, if you put the crepus in the work vehicle, the ordinary crepas will break down when the ingredients change and letters are written. However, this crepas does not change its composition despite the high temperature. We changed all of this to this product.

Related Products