Buy more than* S$200* and get FREE SHIPPING

Miniature Needle Valve (Ring Type R - B)

Normal Working Pressure (MPa)
3.5
Maximum Working Pressure (MPa)
7.0
...see all>
Product Options
ADD TO CART
Width approximately L1 (mm) Width approximately L (mm) Nut Width across flats (mm) Main Unit Opposite Side (mm) Nominal Dimension (ΦD x S2) Minimum Hole Diameter (mm) Dimensions S2 (mm) Dimensions S1 (mm) Dimension A (mm phi) Compatible Tube Outside Diameter d (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width approximately L1 (mm) Width approximately L (mm) Nut Width across flats (mm) Main Unit Opposite Side (mm) Nominal Dimension (ΦD x S2) Minimum Hole Diameter (mm) Dimensions S2 (mm) Dimensions S1 (mm) Dimension A (mm phi) Compatible Tube Outside Diameter d (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78.0 77.0 24 23 14x1/2 9.0 1/2 1/2 55 14.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB14848 87161566 45.99 SGD
Shipped after 2018-01-31
78.0 77.0 24 23 1/2x1/2 9.0 1/2 1/2 55 1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB84848 87161602 45.99 SGD
Shipped after 2018-01-31
42.0 54.0 16 12 6x1/4 3.5 1/4 1/4 35 6.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB06828 87161523 34.99 SGD
Shipped after 2018-01-31
58.0 63.0 19 17 10x3/8 6.5 3/8 3/8 45 10.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB10838 87161541 43.99 SGD
Shipped after 2018-02-01
78.0 76.0 24 23 12x1/2 9.0 1/2 1/2 55 12.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB12848 87161557 45.99 SGD
Shipped after 2018-01-31
49.0 54.0 16 14 8x1/4 5.0 1/4 1/4 35 8.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB08828 87161532 37.99 SGD
Shipped after 2018-01-31
42.0 51.0 16 12 1/4x1/8 3.5 1/8 1/4 35 1/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB82818 87161575 34.99 SGD
Shipped after 2018-01-31
42.0 54.0 16 12 1/4x1/4 3.5 1/4 1/4 35 1/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB82828 87161584 34.99 SGD
Shipped after 2018-01-31
58.0 64.0 19 17 3/8x3/8 6.5 3/8 3/8 45 3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB83838 87161593 43.99 SGD
Shipped after 2018-01-31
42.0 51.0 16 12 6x1/8 3.5 1/8 1/4 35 6.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRB06818 87161514 34.99 SGD
Shipped after 2018-02-01
ADD TO CART