Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Waterproof Junction Box

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please follow rubber push and ring mounting order and direction for tightening cap. Or correct waterproof function cannot be guarnteed.
Purpose
Motor circuit, operation circuit, sensor, solenoid relay.
Insulation Resistance (Mohm)
More than 1000 (DC500V megger)
Compatible Cable Outside Diameter (phi mm)
(Body mounted), 3.5 to 6.1 6-9 (accessory)
Compatible Electric Wire (mm2)
1.25 (MAX)
Terminal Screws
M3(0.6 to 0.9N m)
Withstand Voltage
1 minute 2000V
Rated Voltage (V)
AC,DC250
Protection Structure
IP67
Operating Temperature Range (deg C)
-25 to 80
...see all
Product Options
ADD TO CART
Rated Current (A) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 [Terminal] 4-pole 1PC 1 JPBS04 87080402 19.55 SGD
Shipped after 2017-05-01
- - 1PC 1 JPBS06 87080411 20.98 SGD
Shipped after 2017-05-10
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Connection of electric wire
2
From Japan
On 2015-12-11 15:09:29
There are processed in the cable clamp
This review is about item#87080402.

Related Products